Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Milwaukee Tool 2112-21 Cordless USB Rechargeable Pocket Flood Light 4-Volt DC Rover™

  

*Images are for illustration purposes only and may not be an exact representation of the product

Milwaukee Tool 2112-21 Cordless USB Rechargeable Pocket Flood Light 4-Volt DC Rover™

SKU: 683697
Milwaukee Tool Rover™ Cordless pocket flood light uses red colored LED lamp that produces 445-Lumens of Trueview™ high definition output. The USB rechargeable light with impact and chemical-resistant lens, has two light output modes for maximum brightness or extended run time. The 6-Inch flood light features water and dust-resistant angled body for resting and directing light. It has a voltage rating of 4-Volts DC. Pocket flood light is UL listed. It internally charges Redlithium™ USB batteries through micro-USB port. You can stick, clip and carry it anywhere with its dual magnet clip, ideal for mechanical, electrical, H/VAC-R, MRO and automotive trades. Pocket flood light is UL listed.
  • Provides 445-Lumens of Trueview™ high definition output
  • Provides 445-Lumens on high mode and 100-Lumens on low mode
  • Allows full charge of the Redlithium™ USB battery in 2 Hours
  • Features 2-ft heavy duty micro-USB braided cord with metal ends
  • Has dual magnet clip
  • Includes a Redlithium™ battery and a USB cable
  • Ideal for mechanical, electrical, H/VAC-R, MRO and automotive trades

Overview

Milwaukee Tool Rover™ Cordless pocket flood light uses red colored LED lamp that produces 445-Lumens of Trueview™ high definition output. The USB rechargeable light with impact and chemical-resistant lens, has two light output modes for maximum brightness or extended run time. The 6-Inch flood light features water and dust-resistant angled body for resting and directing light. It has a voltage rating of 4-Volts DC. Pocket flood light is UL listed. It internally charges Redlithium™ USB batteries through micro-USB port. You can stick, clip and carry it anywhere with its dual magnet clip, ideal for mechanical, electrical, H/VAC-R, MRO and automotive trades. Pocket flood light is UL listed.

Specifications

Material
Plastic Housing
NEMA Configuration
No
Item Name
Pocket Flood Light
Lumens
445 Lumens
Lamp Type
Red LED
Dimensions
6 Inch Length
Degree of Protection
IP54
Sub Brand
Rover™
Lamp Included
No
Type
Cordless, USB Rechargeable
Voltage Rating
4 Volt DC
Color Temperature
No
Guard Type
No
Standards
UL Listed
GTIN
00045242511570
UNSPSC
39112000
RoHS Flag
Not Applicable to this product
Country Of Origin
China
Energy Star Flag
No
Brand Name
Milwaukee Tool
sku
683697
Manufacturer Name
Milwaukee Tool
Manufacturer Part Number
2112-21
UPC
04524251157
Hazardous Materials Code
N
List UOM Qty
1
Order UOM
ea

Documents

Brochure
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.