Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Milwaukee Tool 2111-21 Cordless USB Rechargeable Hard Hat Head Lamp 475/300/150/25-Lumens Spot Flood Redlithium® USB Battery

  

*Images are for illustration purposes only and may not be an exact representation of the product

Milwaukee Tool 2111-21 Cordless USB Rechargeable Hard Hat Head Lamp 475/300/150/25-Lumens Spot Flood Redlithium® USB Battery

SKU: 683758
Milwaukee Tool Cordless USB rechargeable hard hat head lamp provides Trueview™ high definition output of 475 Lumens. It has slip-resistant strap and clips to offer added comfort and secure attachment when worn on the head. It delivers an output in five light modes like flood, spot and spot/flood beam patterns, for beam coverage and run time. The spot/flood mode delivers light of 475-Lumens for 2 Hours, flood high mode delivers light of 300-Lumens for 4.5 Hours, flood medium mode delivers light of 150-Lumens for 8.5 Hours, flood low mode delivers light of 25-Lumens for 31 Hours and spot high mode delivers light of 300-Lumens for 4 Hours. This lamp with pushbutton, features LED light technology with lamp life of 50000 Hours and offers beam distance of 52 mm. It offers seven tilting positions to set the direction of light head. This head lamp has water, dust and drop-resistant lens, which allows to withstand toughest conditions. The lamp internally charges the Redlithium™ USB batteries through micro-USB port. It includes Redlithium™ battery and 2-ft USB cable. The USB rechargeable hard hat head lamp is UL listed.
  • Provides five light output modes for optimal beam coverage and run time
  • Charges Ortronics USB batteries through micro-USB port
  • Offers 3x faster charge time
  • Offers 50% of a charge in 30 mins, 80% of charge in 1 Hour and full charge of the Redlithium™ USB battery in 2 Hours
  • Has LED fuel gauge for fast checking of Redlithium™ USB battery charge

Overview

Milwaukee Tool Cordless USB rechargeable hard hat head lamp provides Trueview™ high definition output of 475 Lumens. It has slip-resistant strap and clips to offer added comfort and secure attachment when worn on the head. It delivers an output in five light modes like flood, spot and spot/flood beam patterns, for beam coverage and run time. The spot/flood mode delivers light of 475-Lumens for 2 Hours, flood high mode delivers light of 300-Lumens for 4.5 Hours, flood medium mode delivers light of 150-Lumens for 8.5 Hours, flood low mode delivers light of 25-Lumens for 31 Hours and spot high mode delivers light of 300-Lumens for 4 Hours. This lamp with pushbutton, features LED light technology with lamp life of 50000 Hours and offers beam distance of 52 mm. It offers seven tilting positions to set the direction of light head. This head lamp has water, dust and drop-resistant lens, which allows to withstand toughest conditions. The lamp internally charges the Redlithium™ USB batteries through micro-USB port. It includes Redlithium™ battery and 2-ft USB cable. The USB rechargeable hard hat head lamp is UL listed.

Specifications

Type
Cordless
Size
3.76 Inch Length x 2.21 Inch Width x 2.21 Inch Height
Lumens
475 Lumens Spot Flood, 300 Lumens Flood/Spot High, 150 Lumens Flood Medium, 25 Lumens Flood Low
Lamp Included
Yes
Lamp Type
LED
Item Name
USB Rechargeable Hard Hat Head Lamp
Battery Type
Redlithium™ USB
Number of Batteries
1.0000
Switch Type
Pushbutton
Brand Name
Milwaukee Tool
Output Modes
5
Power Source
Battery
Standards
UL Listed
GTIN
00045242511594
UNSPSC
39111610
RoHS Flag
Not Applicable to this product
Country Of Origin
China
Energy Star Flag
No
Color Temperature
No
Run Time
2 Hour Spot Flood, 31 Hour Flood Low, 8.5 Hour Flood Medium, 4.5 Hour Flood High, 4 Hour Spot High
Average Life
50000 Hour
UPC
04524251159
Manufacturer Name
Milwaukee Tool
Manufacturer Part Number
2111-21
List UOM Qty
1
Order UOM
ea
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.