Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  
  
*Images are for illustration purposes only and may not be an exact representation of the product

Milwaukee Tool 2110-21 (1) Red Lithium-Ion Battery Operated Rechargeable USB Flashlight 700/100 Lumens

SKU: 683597
Milwaukee Tool USB rechargeable flashlight has a beam distance of 155 m. The flashlight with three output modes, uses LED lamp to provide 700 Lumens of light output. It is made from aircraft aluminum for added strength, durability and water resistance. It works on one red lithium-ion battery that runs up to 4.5 Hours. This flashlight internally charges Redlithium™ USB batteries through micro-USB port. The USB rechargeable flashlight meets UL, CSA and ETL standards.
  • Provides 700 Lumens of Trueview™ high definition output
  • Has spot flood sliding beam adjustment
  • Get 50% of a charge in under 30 mins, 80% in under 1 Hour and a full charge of the Redlithium™ USB battery in 2 Hours
  • Includes 2-ft heavy duty micro-USB braided cord with metal ends
  • Has removable metal clip
  • LED fuel gauge permits fast checking of Redlithium™ USB battery charge

Overview

Milwaukee Tool USB rechargeable flashlight has a beam distance of 155 m. The flashlight with three output modes, uses LED lamp to provide 700 Lumens of light output. It is made from aircraft aluminum for added strength, durability and water resistance. It works on one red lithium-ion battery that runs up to 4.5 Hours. This flashlight internally charges Redlithium™ USB batteries through micro-USB port. The USB rechargeable flashlight meets UL, CSA and ETL standards.

Specifications

Type
Rechargeable
Shape
No
Material
Aircraft Aluminum
Lumens
100 Lumens Low, 700 Lumens High, 700 Lumens Strobe
Lamp Type
LED
Item Name
USB Flashlight
Battery Type
Red Lithium-Ion
Lens Type
No
Lamp Included
No
GTIN
45242482047
Energy Star Flag
No
Country Of Origin
China
RoHS Flag
Not Applicable to this product
UNSPSC
39111610
Standards
UL Listed, CSA Certified, ETL Listed
Degree of Protection
IP67
Run Time
16 Hour Low, 4.5 Hour High, 9 Hour Strobe
Power Source
Battery, USB Cable
Output Modes
3
Number of Batteries
1
Switch Type
No
Dimensions
1.5 Inch Dia x 6.5 Inch Height
UPC
4524248204
Color Temperature
No
sku
683597
Manufacturer Part Number
2110
Manufacturer Name
Milwaukee Tool
Brand Name
Milwaukee Tool
Hazardous Materials Code
N
List UOM Qty
1
Order UOM
ea

Documents

Brochure Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.