Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Milwaukee Tool 2105 (2) AAA Alkaline Battery Operated Cordless LED Pen Light 100 Lumens

  

*Images are for illustration purposes only and may not be an exact representation of the product

Milwaukee Tool 2105 (2) AAA Alkaline Battery Operated Cordless LED Pen Light 100 Lumens

SKU: 683702
Milwaukee Tool Cordless LED penlight provides Trueview™ high definition output of 100 Lumens. It features LED light technology with lamp life of 50000 Hours and offers beam distance of 43 mm. It has protective rubber bite zone, which allows user to perform two handed tasks. This waterproof and dustproof penlight has ON/OFF and momentary ON button. This penlight with red colored aluminum body and polycarbonate lens, offers impact and chemical resistance. It has removable metal clip, which can be attached to chest or pant pocket for quick and everyday use. It includes two AAA alkaline batteries. It is suitable for vehicles. The LED penlight is UL listed.
  • Features ON/OFF and momentary ON button
  • Has polycarbonate lens to prevent chemical resistance
  • Comes with two AAA alkaline batteries
  • Suitable for vehicles

Overview

Milwaukee Tool Cordless LED penlight provides Trueview™ high definition output of 100 Lumens. It features LED light technology with lamp life of 50000 Hours and offers beam distance of 43 mm. It has protective rubber bite zone, which allows user to perform two handed tasks. This waterproof and dustproof penlight has ON/OFF and momentary ON button. This penlight with red colored aluminum body and polycarbonate lens, offers impact and chemical resistance. It has removable metal clip, which can be attached to chest or pant pocket for quick and everyday use. It includes two AAA alkaline batteries. It is suitable for vehicles. The LED penlight is UL listed.

Specifications

Type
Cordless
Shape
No
Material
Aluminum
Battery Type
AAA Alkaline
Lamp Type
LED
Item Name
LED Pen Light
Dimensions
0.65 Inch Dia x 5.39 Inch Height
Lumens
100 Lumens
Lens Type
Polycarbonate
Candle Power
100 cd
Energy Star Flag
No
UNSPSC
39111610
Standards
UL Listed
Run Time
3 Hour
Power Source
Battery
Output Modes
1
Number of Batteries
2.0000
Switch Type
Pushbutton
Degree of Protection
IP67
Lamp Included
No
Color Temperature
No
sku
683702
Color
Red
UPC
04524200577
Brand Name
Milwaukee Tool
Manufacturer Part Number
2105
Manufacturer Name
Milwaukee Tool
Average Life
50000 Hour
Hazardous Materials Code
N
List UOM Qty
1
Order UOM
ea
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.