Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Milwaukee Tool 1676-6 2-Speed Power Drill Kit 120-Volt AC 1/2-Inch x 6-1/2-Inch Hole-Hawg®

  

*Images are for illustration purposes only and may not be an exact representation of the product

Milwaukee Tool 1676-6 2-Speed Power Drill Kit 120-Volt AC 1/2-Inch x 6-1/2-Inch Hole-Hawg®

SKU: 175
Milwaukee Tool Hole-Hawg® Power drill kit has 7.5-Amp motor that delivers speed up to 300 - 1,200 RPM for performing forward and reverse operation on wood, metal, plastics and composites. Drill offers a 4-5/8-Inch self-feed bit capacity and an extra-long pipe handle to control power. Kit includes reinforced nylon resin casing, which reduces the weight with greater heat dissipation and provides durability.
  • 8-ft fixed cord
  • Capacity in wood - auger 1-1/2-inches, self-feed 4-5/8-inches, capacity in steel - 1/2-Inch
  • Grounded construction, triple gear train

Overview

Milwaukee Tool Hole-Hawg® Power drill kit has 7.5-Amp motor that delivers speed up to 300 - 1,200 RPM for performing forward and reverse operation on wood, metal, plastics and composites. Drill offers a 4-5/8-Inch self-feed bit capacity and an extra-long pipe handle to control power. Kit includes reinforced nylon resin casing, which reduces the weight with greater heat dissipation and provides durability.

Specifications

Point Type
No
Chuck Type
Keyed
Spindle
5/8-16
Manufacturer Part Number
1676-6
Manufacturer Name
Milwaukee Tool
UNSPSC
27112703
UPC
04524200181
Energy Star Flag
No
Country Of Origin
China
RoHS Flag
Not Applicable to this product
Voltage Rating
120 Volt AC
Sub Brand
Hole-Hawg®
Amperage Rating
7.5 Amp
Speed Rating
300/1200 RPM No Load
Brand Name
Milwaukee Tool
Chuck Size
1/2 Inch
Dimensions
6-1/2 Inch Length
Handle Type
Pipe/Spade
Includes
(1) 1/2 Inch Hole-Hawg®, Drill 300/1200 RPM Kit (1676-6), (1) Carrying Case, (1) Pipe Handle
Item Name
Power Drill Kit
Number of Speeds
2.0000
GTIN
00045242001811
Eclipse Keywords Numeric
1676

Documents

Brochure Catalog
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.