Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Milwaukee Tool 0884-20 3-Speed Bare Tool Compact Blower 18-Volt 100 CFM

  

*Images are for illustration purposes only and may not be an exact representation of the product

Milwaukee Tool 0884-20 3-Speed Bare Tool Compact Blower 18-Volt 100 CFM

SKU: 399244
Milwaukee Tool Bare tool compact blower in red and black color, features durable plastic housing construction with shock-absorbing polymer and reinforced handle. It has voltage rating of 18-Volts and air flow of 100 CFM. Compact blower includes universal inflator/deflator, 3-speed electronic switch and variable speed trigger that allow for versatile clearing power. Extension nozzle made from soft plastic, clears dust and debris easily from the ground or overhead without having to lean over or stretch. Lock-on switch minimizes user fatigue. Compact blower is UL listed.
  • 3-Speed Electronic switch and variable speed trigger allow for versatile clearing power
  • Features lock-on switch that efficiently minimizes fatigue
  • Extension nozzle easily removes dust and debris from the ground or overhead
  • Universal inflator/deflator for easy setup and take-down of most inflatable items
  • Shock-absorbing polymer and reinforced handle ensures drop resistance
  • Nozzle made from soft plastic resists crushing or cracking

Overview

Milwaukee Tool Bare tool compact blower in red and black color, features durable plastic housing construction with shock-absorbing polymer and reinforced handle. It has voltage rating of 18-Volts and air flow of 100 CFM. Compact blower includes universal inflator/deflator, 3-speed electronic switch and variable speed trigger that allow for versatile clearing power. Extension nozzle made from soft plastic, clears dust and debris easily from the ground or overhead without having to lean over or stretch. Lock-on switch minimizes user fatigue. Compact blower is UL listed.

Specifications

Type
Bare Tool
Bearing Type
No
Number of Speed Levels
3.0000
Voltage Rating
18 Volt
Motor Shaft Rotation
No
Standards
UL Listed
GTIN
00045242307937
UNSPSC
42192606
RoHS Flag
Not Applicable to this product
Country Of Origin
China
Energy Star Flag
No
Dimensions
20-1/2 Inch Length x 5-1/2 Inch Width x 6-1/2 Inch Height
UPC
04524230793
Manufacturer Name
Milwaukee Tool
Manufacturer Part Number
0884-20
Finish
Red/Black
Item Name
Compact Blower
Material
Plastic Housing
Phase
No
Air Flow
100 CFM
Brand Name
Milwaukee Tool

Documents

Instruction Guide
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.