Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Milwaukee Tool 0850-20 Cordless Compact Vacuum Tool 12-Volt DC Input M12™

  

*Images are for illustration purposes only and may not be an exact representation of the product

Milwaukee Tool 0850-20 Cordless Compact Vacuum Tool 12-Volt DC Input M12™

SKU: 414273
Milwaukee Tool M12™ Cordless compact vacuum tool in red color, operates at an input voltage of 12-Volt DC. The high-performance motor offers 32.8 CFM maximum suction for a wide range of construction materials, such as wood chips and metal shavings. This 18.5-Inch long vacuum tool includes one crevice tool, one extension wand, one filter assembly and one utility nozzle.
  • Best in class run time, up to 29 mins on a single charge using REDLITHIUM™ XC4 batteries
  • Clear viewing window makes it easy to see canister fill level
  • Reusable 42 pleat filter
  • Lock-on switch reduces user fatigue during extended use

Overview

Milwaukee Tool M12™ Cordless compact vacuum tool in red color, operates at an input voltage of 12-Volt DC. The high-performance motor offers 32.8 CFM maximum suction for a wide range of construction materials, such as wood chips and metal shavings. This 18.5-Inch long vacuum tool includes one crevice tool, one extension wand, one filter assembly and one utility nozzle.

Specifications

Closure Type
No
Manufacturer Name
Milwaukee Tool
Vacuum Type
Portable
Manufacturer Part Number
0850-20
UPC
04524234161
UNSPSC
47121602
Energy Star Flag
No
Country Of Origin
China
RoHS Flag
Not Applicable to this product
Voltage Rating
12 Volt DC Input
Type
Cordless
Air Flow
32.8 CFM
Brand Name
Milwaukee Tool
Dimensions
18.5 Inch Length
Includes
(1) Crevice Tool, (1) Extension Wand, (1) Filter Assembly, (1) Utility Nozzle, (1) 12 Volt Cordless Lithium-Ion Vacuum
Item Name
Compact Vacuum Tool
Sub Brand
M12™
GTIN
00045242341610

Documents

Instruction Guide
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.