Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Milbank WBJ2200 Plug-In Mount Circuit Breaker 2-Pole 200-Amp 240 Volt

  

*Images are for illustration purposes only and may not be an exact representation of the product

Milbank WBJ2200 Plug-In Mount Circuit Breaker 2-Pole 200-Amp 240 Volt

SKU: 116960
Milbank 2-Pole Circuit breaker is rated at 200-Amps and 240-Volts at 60-Hz. Interrupt current rating of this circuit breaker is 10000 AIC. This 1-Phase circuit breaker accommodates copper/aluminum conductor of size 2-AWG - 300-KCMIL. It has thermal-magnetic trip and common trip to ensure reliability. This circuit breaker with lever actuator, supports plug-in mounting. Circuit breaker is UL listed.
  • Centered handle location
  • Interrupt current rating of 10-Kilo-Amps
  • Has voltage rating of 240-Volts

Overview

Milbank 2-Pole Circuit breaker is rated at 200-Amps and 240-Volts at 60-Hz. Interrupt current rating of this circuit breaker is 10000 AIC. This 1-Phase circuit breaker accommodates copper/aluminum conductor of size 2-AWG - 300-KCMIL. It has thermal-magnetic trip and common trip to ensure reliability. This circuit breaker with lever actuator, supports plug-in mounting. Circuit breaker is UL listed.

Specifications

Is Discontinued
No
Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Voltage Rating
240 Volt
Trip Type
Thermal Magnetic, Common
UNSPSC
39121601
Item Name
Circuit Breaker
UPC
78457214731
Manufacturer Name
Milbank
RoHS Flag
Contact manufacturer
Manufacturer Part Number
WBJ2200
Mounting
Plug-In
Temperature Rating
40 deg C
Number of Poles
2
Phase
1
Interrupt Rating
10 Kilo-Amp
Standards
UL Listed
GTIN
00784572147317
Frame
200 Amp
Brand Name
Milbank
Country Of Origin
United States of America
Energy Star Flag
No
Amperage Rating
200 Amp
Frequency Rating
60 Hz
Conductor Size
2 AWG-300 KCMIL Copper/Aluminum
Actuator
Lever
sku
116960
Light Color
No
Bulb Shape
No
Dimmable
No
Color Temperature
No
Bulb Overall Shape
No
Bulb Base Group
No
Bulb Base
No
Start Type
No
Hazardous Materials Code
N

Documents

Brochure Catalog
Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.