Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Milbank WBJ2150 Plug-In Mount Circuit Breaker 2-Pole 150-Amp 240 Volt

  

*Images are for illustration purposes only and may not be an exact representation of the product

Milbank WBJ2150 Plug-In Mount Circuit Breaker 2-Pole 150-Amp 240 Volt

SKU: 102910
Milbank 2-Pole Circuit breaker is rated at 150-Amps and 240-Volts at 60-Hz. Interrupt current rating of this circuit breaker is 10000 AIC. This 1-Phase circuit breaker accommodates copper/aluminum conductor of size 2-AWG - 300-KCMIL. It has thermal-magnetic trip and common trip to ensure reliability. This circuit breaker with lever actuator, supports plug-in mounting. Circuit breaker is UL listed.
  • Centered handle location
  • Interrupt current rating of 10-Kilo-Amps
  • Has voltage rating of 240-Volts

Overview

Milbank 2-Pole Circuit breaker is rated at 150-Amps and 240-Volts at 60-Hz. Interrupt current rating of this circuit breaker is 10000 AIC. This 1-Phase circuit breaker accommodates copper/aluminum conductor of size 2-AWG - 300-KCMIL. It has thermal-magnetic trip and common trip to ensure reliability. This circuit breaker with lever actuator, supports plug-in mounting. Circuit breaker is UL listed.

Specifications

Is Discontinued
No
Is Hazardous
No
List UOM Qty
1
Order UOM
ea
GTIN
00784572147294
Standards
UL Listed
Country Of Origin
United States of America
UNSPSC
39121601
Voltage Rating
240 Volt
Trip Type
Thermal Magnetic, Common
Temperature Rating
40 deg C
Frequency Rating
60 Hz
Actuator
Lever
Amperage Rating
150 Amp
Brand Name
Milbank
Conductor Size
2 AWG-300 KCMIL Copper/Aluminum
Frame
200 Amp
Interrupt Rating
10 Kilo-Amp
Item Name
Circuit Breaker
Mounting
Plug-In
Number of Poles
2
Phase
1
RoHS Flag
Contact manufacturer
Energy Star Flag
No
UPC
78457214729
Manufacturer Part Number
WBJ2150
Manufacturer Name
Milbank
sku
102910
Bulb Base
No
Bulb Overall Shape
No
Light Color
No
Start Type
No
Color Temperature
No
Bulb Base Group
No
Dimmable
No
Bulb Shape
No
Hazardous Materials Code
N

Documents

Brochure Catalog
Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.