Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Milbank UQFPH-200 1-Phase Thermal Magnetic Common Trip Non-Metallic Meter Current Interrupting Device Jaws Sockets 200-Amp 240-Volt AC

  

*Images are for illustration purposes only and may not be an exact representation of the product

Milbank UQFPH-200 1-Phase Thermal Magnetic Common Trip Non-Metallic Meter Current Interrupting Device Jaws Sockets 200-Amp 240-Volt AC

SKU: 102309
Milbank 1-Phase 2-Pole Thermal magnetic meter current interrupting device has current rating of 200-Amps and voltage rating of 240-Volt AC at 60-Hz. Interrupt rating of this interrupting device is 22-Kilo-Amps. The common trip interrupting device has bus to lug terminal connection. The non-metallic interrupting device accommodates copper conductor of size 1/0-AWG - 300-KCMIL and aluminum conductor of size 2/0-AWG - 300-KCMIL. Plug-in mount interrupting device has a dimension of 6.06-Inch x 3-Inch x 3.28-Inch. It withstands temperature rating of 40 deg C. Interrupting device is UL listed.
  • Interrupt current rating of 22-Kilo-Amps
  • Voltage rating of 240-Volt AC
  • Non-metallic construction

Overview

Milbank 1-Phase 2-Pole Thermal magnetic meter current interrupting device has current rating of 200-Amps and voltage rating of 240-Volt AC at 60-Hz. Interrupt rating of this interrupting device is 22-Kilo-Amps. The common trip interrupting device has bus to lug terminal connection. The non-metallic interrupting device accommodates copper conductor of size 1/0-AWG - 300-KCMIL and aluminum conductor of size 2/0-AWG - 300-KCMIL. Plug-in mount interrupting device has a dimension of 6.06-Inch x 3-Inch x 3.28-Inch. It withstands temperature rating of 40 deg C. Interrupting device is UL listed.

Specifications

Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Fuse Type
No
Degree of Protection
No
Actuator
No
Temperature Rating
40 deg C
Energy Star Flag
No
Country Of Origin
United States of America
RoHS Flag
Contact manufacturer
Terminal Connection
Bus to Lug
Type
Thermal Magnetic, Common Trip, Non-Metallic
UNSPSC
39121601
Voltage Rating
240 Volt AC
GTIN
00784572201606
Standards
UL Listed
Number of Poles
2
Phase
1
Brand Name
Milbank
Manufacturer Part Number
UQFPH-200
Manufacturer Name
Milbank
UPC
78457220160
Amperage Rating
200 Amp
Conductor Size
2/0 AWG-300 KCMIL Aluminum, 1/0 AWG-300 KCMIL Copper
Mounting
Plug-In
Item Name
Meter Current Interrupting Device
Interrupt Rating
22 Kilo-Amp
Frequency Rating
60 Hz
Finish
No
Dimensions
3 Inch Width x 3.28 Inch Depth x 6.06 Inch Height

Documents

Brochure Catalog
Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.