Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Milbank U9801-R 1-Phase Ringless Meter Socket With Lever Bypass 4 Jaw 1-Position 200-Amp

  

*Images are for illustration purposes only and may not be an exact representation of the product

Milbank U9801-R 1-Phase Ringless Meter Socket With Lever Bypass 4 Jaw 1-Position 200-Amp

SKU: 113772
Milbank 1-Phase 1-Position Lever bypass ringless meter socket is rated at 200-Amps and 600-Volt AC. Surface mountable meter socket has G90 galvanized steel enclosure with powder-coated finish. It has four terminal jaws. This meter socket with overhead and underground cable entry, has lay-in line side and lay-in load side terminal connections. It accommodates 6-AWG - 350-KCMIL copper/aluminum wire at line/load side. Socket measures 19-Inch x 13-Inch x 4-7/8-Inch. Meter socket is UL listed.
  • Large hub opening
  • Current rating of 200-Amps
  • Features G90 galvanized steel construction

Overview

Milbank 1-Phase 1-Position Lever bypass ringless meter socket is rated at 200-Amps and 600-Volt AC. Surface mountable meter socket has G90 galvanized steel enclosure with powder-coated finish. It has four terminal jaws. This meter socket with overhead and underground cable entry, has lay-in line side and lay-in load side terminal connections. It accommodates 6-AWG - 350-KCMIL copper/aluminum wire at line/load side. Socket measures 19-Inch x 13-Inch x 4-7/8-Inch. Meter socket is UL listed.

Specifications

Actuator
No
Degree of Protection
No
Fuse Type
No
Terminal Connection
Lay-In Line and Load Side
Phase
1
Number of Jaws
4.0000
Voltage Rating
600 Volt AC
Number of Sockets
1.0000
Standards
UL Listed
GTIN
00784572191266
UNSPSC
39121102
RoHS Flag
Contact manufacturer
Country Of Origin
United States of America
Energy Star Flag
No
Conductor Size
6 AWG-350 KCMIL Copper/Aluminum Line/Load
UPC
78457219126
Manufacturer Name
Milbank
Manufacturer Part Number
U9801-R
Brand Name
Milbank
Amperage Rating
200 Amp
Feed Location
Overhead/Underground
Mounting
Surface
Material
G90 Galvanized Steel
Item Name
Ringless Meter Socket With Lever Bypass
Frequency Rating
60 Hz
Finish
Powder Coated
Enclosure
NEMA 3R
Dimensions
13 Inch Width x 4-7/8 Inch Depth x 19 Inch Height

Documents

Catalog Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.