Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Milbank U8215-XL 1-Phase Ringless Meter Socket 4 Jaw 5-Position 100-Amp

  

*Images are for illustration purposes only and may not be an exact representation of the product

Milbank U8215-XL 1-Phase Ringless Meter Socket 4 Jaw 5-Position 100-Amp

SKU: 116359
Milbank 1-Phase 5-Position Ringless meter socket is rated at 100-Amps and 300-Volt AC. Surface mountable meter socket has G90 galvanized steel enclosure with powder-coated finish. It has four terminal jaws. This meter socket with overhead and underground cable entry, has lay-in line side and lay-in load side terminal connections. It accommodates wire of size 6-AWG - 350-KCMIL at line side and 6 - 2/0-AWG at load side. Socket measures 16-Inch x 48-7/8-Inch x 4-1/2-Inch. It has one 2-1/2-Inch, two 2-Inch, three 1/4-Inch and three 1/2-Inch concentric knockouts. Meter socket is UL listed.
  • Small closing plate
  • Current rating of 100-Amps
  • Has voltage rating of 300-volt AC

Overview

Milbank 1-Phase 5-Position Ringless meter socket is rated at 100-Amps and 300-Volt AC. Surface mountable meter socket has G90 galvanized steel enclosure with powder-coated finish. It has four terminal jaws. This meter socket with overhead and underground cable entry, has lay-in line side and lay-in load side terminal connections. It accommodates wire of size 6-AWG - 350-KCMIL at line side and 6 - 2/0-AWG at load side. Socket measures 16-Inch x 48-7/8-Inch x 4-1/2-Inch. It has one 2-1/2-Inch, two 2-Inch, three 1/4-Inch and three 1/2-Inch concentric knockouts. Meter socket is UL listed.

Specifications

Is Discontinued
No
Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Degree of Protection
No
Fuse Type
No
Actuator
No
Energy Star Flag
No
Brand Name
Milbank
Phase
1
sku
116359
Dimensions
48-7/8 Inch Width x 4-1/2 Inch Depth x 16 Inch Height
Voltage Rating
300 Volt AC
Terminal Connection
Lay-In Line and Load Side
Conductor Size
6 AWG-350 KCMIL Line, 6-2/0 AWG Load
UPC
78457214221
Amperage Rating
100 Amp
UNSPSC
39121102
Standards
UL Listed
Country Of Origin
United States of America
RoHS Flag
Contact manufacturer
Enclosure
NEMA 3R
Finish
Powder Coated
Mounting
Surface
Feed Location
Overhead/Underground
Frequency Rating
60 Hz
Manufacturer Part Number
U8215-XL
Manufacturer Name
Milbank
GTIN
00784572142213
Knockouts
(1) 2-1/2 Inch, (2) 2 Inch, (3) 1/4 Inch, (3) 1/2 Inch Concentric
Item Name
Ringless Meter Socket
Material
G90 Galvanized Steel
Number of Sockets
5.0000
Number of Jaws
4.0000
Hazardous Materials Code
N

Documents

Catalog Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.