Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Milbank U7040-RL-TG-KK-RGE 1-Phase Ringless Meter Socket With Horn Bypass 4 Jaw 1-Position 200-Amp

  

*Images are for illustration purposes only and may not be an exact representation of the product

Milbank U7040-RL-TG-KK-RGE 1-Phase Ringless Meter Socket With Horn Bypass 4 Jaw 1-Position 200-Amp

SKU: 102446
Milbank 1-Phase 1-Position Horn bypass ringless meter socket is rated at 200-Amps and 600-Volt AC. Surface mountable meter socket has G90 galvanized steel enclosure with powder-coated finish. It has four terminal jaws. This meter socket with overhead and underground cable entry, has single lay-in line side and load side terminal connections. It accommodates wire of size 6-AWG - 350-KCMIL at line side/load side. Socket measures 11-Inch x 4-1/8-Inch x 14-9/16-Inch. It has one 2-1/2-Inch, two 2-1/2-Inch, three 2-1/2-Inch, five 1/4-Inch, six 1/4-Inch and six 1/2-Inch concentric knockouts. Meter socket is UL listed.
  • Small hub opening
  • Triplex ground
  • Features G90 galvanized steel construction

Overview

Milbank 1-Phase 1-Position Horn bypass ringless meter socket is rated at 200-Amps and 600-Volt AC. Surface mountable meter socket has G90 galvanized steel enclosure with powder-coated finish. It has four terminal jaws. This meter socket with overhead and underground cable entry, has single lay-in line side and load side terminal connections. It accommodates wire of size 6-AWG - 350-KCMIL at line side/load side. Socket measures 11-Inch x 4-1/8-Inch x 14-9/16-Inch. It has one 2-1/2-Inch, two 2-1/2-Inch, three 2-1/2-Inch, five 1/4-Inch, six 1/4-Inch and six 1/2-Inch concentric knockouts. Meter socket is UL listed.

Specifications

Fuse Type
No
Degree of Protection
No
Actuator
No
GTIN
00784572223219
Standards
UL Listed
Brand Name
Milbank
Amperage Rating
200 Amp
RoHS Flag
Contact manufacturer
Number of Sockets
1.0000
Number of Jaws
4.0000
Voltage Rating
600 Volt AC
UNSPSC
39121102
Country Of Origin
United States of America
Energy Star Flag
No
UPC
78457222321
Manufacturer Name
Milbank
Manufacturer Part Number
U7040-RL-TG-KK-RGE
Terminal Connection
Single Lay-In Line and Load Side
Knockouts
(1) 2-1/2 Inch, (2) 2-1/2 Inch, (3) 2-1/2 Inch, (5) 1/4 Inch, (6) 1/4 Inch, (6) 1/2 Inch Concentric
Material
G90 Galvanized Steel
Frequency Rating
60 Hz
Mounting
Surface
Finish
Powder Coated
Feed Location
Overhead/Underground
Enclosure
NEMA 3R
Dimensions
11 Inch Length x 4-1/8 Inch Width x 14-9/16 Inch Height
Conductor Size
6 AWG-350 KCMIL Line/Load
Phase
1
Item Name
Ringless Meter Socket With Horn Bypass
Category Level Three Search
Single Meter Sockets
Category Level Two Search
Metering & Meter Sockets
Category Level One Search
Power Distribution
Leaf Node Search
Single Meter Sockets
Is PFA Discontinued
No

Documents

Catalog Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.