Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Milbank U5240-O-200S 1-Phase Ring Type Metered Power Supply Unit 200-Amp

  

*Images are for illustration purposes only and may not be an exact representation of the product

Milbank U5240-O-200S 1-Phase Ring Type Metered Power Supply Unit 200-Amp

SKU: 461368
Milbank Ring type metered power supply unit is a 4 terminal, plain top, ground bar, no bypass, single power head and 4 branch circuit. It is rated at 240-Volts AC and 200-Amps. This 1-Phase socket has G90 galvanized steel construction with powder coated finish for added durability. Metered power supply supports 6-AWG 350-kcmil wire size. Metered power supply is UL listed.
  • Includes 4 terminals, plain top, ground bar, no bypass, single power head and 4 branch circuits
  • Works at 240-Volts AC
  • Has an amperage rating of 200-Amps continuous
  • For mobile home power

Overview

Milbank Ring type metered power supply unit is a 4 terminal, plain top, ground bar, no bypass, single power head and 4 branch circuit. It is rated at 240-Volts AC and 200-Amps. This 1-Phase socket has G90 galvanized steel construction with powder coated finish for added durability. Metered power supply supports 6-AWG 350-kcmil wire size. Metered power supply is UL listed.

Specifications

Is Discontinued
No
Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Fuse Type
No
Degree of Protection
No
Actuator
No
sku
461368
Energy Star Flag
No
Country Of Origin
United States of America
RoHS Flag
Contact manufacturer
UNSPSC
39121102
Voltage Rating
240 Volt AC
GTIN
00784572275928
Standards
UL Listed
Phase
1
Number of Circuits
4.0000
Brand Name
Milbank
Manufacturer Part Number
U5240-O-200S
Manufacturer Name
Milbank
UPC
78457227592
Amperage Rating
200 Amp Continuous
Conductor Size
6 AWG-350 KCMIL
Mounting
Pedestal
Material
G90 Galvanized Steel
Item Name
Ring Type Metered Power Supply Unit
Frequency Rating
60 Hz
Finish
Powder Coated
Enclosure
NEMA 3R
Is Not Returnable
No
Hazardous Materials Code
N

Documents

Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.