Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Milbank U5168-XTL-100-KK-PL 1-Phase Ringless Meter Socket With Horn Bypass 4 Jaw 1-Position 200-Amp

  

*Images are for illustration purposes only and may not be an exact representation of the product

Milbank U5168-XTL-100-KK-PL 1-Phase Ringless Meter Socket With Horn Bypass 4 Jaw 1-Position 200-Amp

SKU: 103286
Milbank 1-Phase 1-Position Horn bypass ringless meter socket is rated at 100-Amps and up to 240-Volt AC. It has interrupt rating of 22-Kilo-Amps. Surface mountable meter socket has G90 galvanized steel enclosure with powder-coated finish. It has one cut-out and four terminal jaws. This 3-Wire 8-Circuit meter socket with overhead and underground cable entry, has lay-in line side and single mechanical load side terminal connections. It accommodates 6-AWG - 350-KCMIL at line side. Socket measures 14-1/8-Inch x 4-1/2-Inch x 32-Inch. It has one 2-Inch, two 2-Inch, three 3-Inch, four 2-1/2-Inch, five 1/2-Inch, 3/4-Inch, 1-Inch, six 1/2-Inch and six 3/4-Inch concentric knockouts. Meter socket is UL listed.
  • G90 Galvanized steel enclosure
  • Measures 14-1/8-Inch x 4-1/2-Inch x 32-Inch
  • Has current rating of 100-Amps and voltage rating of 240-Volt AC

Overview

Milbank 1-Phase 1-Position Horn bypass ringless meter socket is rated at 100-Amps and up to 240-Volt AC. It has interrupt rating of 22-Kilo-Amps. Surface mountable meter socket has G90 galvanized steel enclosure with powder-coated finish. It has one cut-out and four terminal jaws. This 3-Wire 8-Circuit meter socket with overhead and underground cable entry, has lay-in line side and single mechanical load side terminal connections. It accommodates 6-AWG - 350-KCMIL at line side. Socket measures 14-1/8-Inch x 4-1/2-Inch x 32-Inch. It has one 2-Inch, two 2-Inch, three 3-Inch, four 2-1/2-Inch, five 1/2-Inch, 3/4-Inch, 1-Inch, six 1/2-Inch and six 3/4-Inch concentric knockouts. Meter socket is UL listed.

Specifications

Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Fuse Type
No
Degree of Protection
No
Actuator
No
Number of Sockets
1.0000
Number of Wires
3.0000
Energy Star Flag
No
Country Of Origin
United States of America
RoHS Flag
Contact manufacturer
Terminal Connection
Lay-In Line and Single Mechanical Load Side
Number of Jaws
4.0000
UNSPSC
39121102
Voltage Rating
240 Volt AC
GTIN
00784572487345
Standards
UL Listed
Number of Cutouts
1.0000
Phase
1
Number of Circuits
8.0000
Brand Name
Milbank
Manufacturer Part Number
U5168-XTL-100-KK-PL
Manufacturer Name
Milbank
UPC
78457248734
Amperage Rating
100 Amp
Conductor Size
6 AWG-350 KCMIL Line
Mounting
Surface
Material
G90 Galvanized Steel
Knockouts
(1) 2 Inch, (2) 2 Inch, (3) 3 Inch, (4) 2-1/2 Inch, (5) 1/2 Inch, 3/4 Inch, 1 Inch (6) 1/2 Inch, (6) 3/4 Inch Concentric
Item Name
Ringless Meter Socket With Horn Bypass
Interrupt Rating
22 Kilo-Amp
Frequency Rating
60 Hz
Finish
Powder Coated
Feed Location
Overhead/Underground
Dimensions
14-1/8 Inch Width x 4-1/2 Inch Depth x 32 Inch Height
Enclosure
NEMA 3R

Documents

Catalog Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.