Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Milbank U4413-O-KK-BLG 1-Phase Ringless Meter Socket With Horn Bypass 4 Jaw 1-Position 200-Amp

  

*Images are for illustration purposes only and may not be an exact representation of the product

Milbank U4413-O-KK-BLG 1-Phase Ringless Meter Socket With Horn Bypass 4 Jaw 1-Position 200-Amp

SKU: 108890
Milbank 1-Phase 1-Position Horn bypass ringless meter socket is rated at 200-Amps and 600-Volt AC. Surface mountable meter socket has G90 galvanized steel enclosure with powder-coated finish. Socket has barrel lock with guard provision and four terminal jaws. This 3-Wire meter socket with underground and side wireway cable entry, has single lay-in line side and load side terminal connections. It accommodates wire of size 6-AWG - 350-KCMIL at line side/load side. Socket measures 15-1/4-Inch x 13-Inch x 4-1/2-Inch. It has one 2-1/2-Inch, two 2-1/2-Inch, three 2-1/2-Inch, four 3-Inch, five 1-1/2-Inch, six 1/4-Inch and six 1/2-Inch concentric knockouts. Meter socket is UL listed.
  • Plain top
  • Current rating of 200-Amps
  • Features G90 galvanized steel construction

Overview

Milbank 1-Phase 1-Position Horn bypass ringless meter socket is rated at 200-Amps and 600-Volt AC. Surface mountable meter socket has G90 galvanized steel enclosure with powder-coated finish. Socket has barrel lock with guard provision and four terminal jaws. This 3-Wire meter socket with underground and side wireway cable entry, has single lay-in line side and load side terminal connections. It accommodates wire of size 6-AWG - 350-KCMIL at line side/load side. Socket measures 15-1/4-Inch x 13-Inch x 4-1/2-Inch. It has one 2-1/2-Inch, two 2-1/2-Inch, three 2-1/2-Inch, four 3-Inch, five 1-1/2-Inch, six 1/4-Inch and six 1/2-Inch concentric knockouts. Meter socket is UL listed.

Specifications

Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Fuse Type
No
Degree of Protection
No
Actuator
No
Number of Sockets
1.0000
Number of Wires
3.0000
Energy Star Flag
No
Country Of Origin
United States of America
RoHS Flag
Contact manufacturer
Terminal Connection
Single Lay-In Line and Load Side
Number of Jaws
4.0000
UNSPSC
39121102
Voltage Rating
600 Volt AC
GTIN
00784572241756
Standards
UL Listed
Phase
1
Brand Name
Milbank
Manufacturer Part Number
U4413-O-KK-BLG
Manufacturer Name
Milbank
UPC
78457224175
Amperage Rating
200 Amp
Conductor Size
6 AWG-350 KCMIL Line/Load
Mounting
Surface
Material
G90 Galvanized Steel
Knockouts
(1) 2-1/2 Inch, (2) 2-1/2 Inch, (3) 2-1/2 Inch, (4) 3 Inch, (5) 1-1/2 Inch, (6) 1/4 Inch, (6) 1/2 Inch Concentric
Item Name
Ringless Meter Socket With Horn Bypass
Frequency Rating
60 Hz
Finish
Powder Coated
Feed Location
Underground, Side Wireway
Dimensions
13 Inch Width x 4-1/2 Inch Depth x 15-1/4 Inch Height
Enclosure
NEMA 3R

Documents

Catalog Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.