Milbank U4175-RL-BLG 1-Phase Ringless Meter Socket 4 Jaw 1-Position 100-Amp

  

*Images are for illustration purposes only and may not be an exact representation of the product

Milbank U4175-RL-BLG 1-Phase Ringless Meter Socket 4 Jaw 1-Position 100-Amp

SKU: 101262
Milbank 1-Phase Ringless meter socket has current rating of 100-Amps and voltage rating of 600-Volt AC at 60-Hz. It features sturdy G90 galvanized steel construction and powder-coated finish for corrosion resistance and durability. This socket has 7/8-Inch knockout that offer barrel lock provision. This 4-terminal ringless meter socket has single mechanical line side and single mechanical load side terminal connection. It features NEMA type 3R enclosure for added safety and strength. This 1-Position ringless meter socket with small hub opening, has overhead and underground cable entry. It accommodates wire of size 14 - 1/0-AWG. This surface mountable ringless meter socket measures 11-1/2-Inch x 8-Inch x 3-5/16-Inch. Ringless meter socket is UL listed.
  • Current rating of 100-Amps
  • Measures 11-1/2-Inch x 8-Inch x 3-5/16-Inch
  • Features G90 galvanized steel construction

Overview

Milbank 1-Phase Ringless meter socket has current rating of 100-Amps and voltage rating of 600-Volt AC at 60-Hz. It features sturdy G90 galvanized steel construction and powder-coated finish for corrosion resistance and durability. This socket has 7/8-Inch knockout that offer barrel lock provision. This 4-terminal ringless meter socket has single mechanical line side and single mechanical load side terminal connection. It features NEMA type 3R enclosure for added safety and strength. This 1-Position ringless meter socket with small hub opening, has overhead and underground cable entry. It accommodates wire of size 14 - 1/0-AWG. This surface mountable ringless meter socket measures 11-1/2-Inch x 8-Inch x 3-5/16-Inch. Ringless meter socket is UL listed.

Specifications

Fuse Type
No
Degree of Protection
No
Actuator
No
Number of Jaws
4.0000
Knockouts
(1) 2 Inch, (2) 1-1/2 Inch, (3) 1-1/4 Inch, (4) 1/4 Inch Concentric
Feed Location
Overhead/Underground
Frequency Rating
60 Hz
Enclosure
NEMA 3R
Number of Sockets
1.0000
Manufacturer Name
Milbank
Conductor Size
14-1/0 AWG Line/Load
Manufacturer Part Number
U4175-RL-BLG
Terminal Connection
Single Mechanical Line and Single Mechanical Load Side
Phase
1
UPC
78457219721
Amperage Rating
100 Amp
Country Of Origin
United States of America
RoHS Flag
Contact manufacturer
UNSPSC
39121102
GTIN
00784572197213
Standards
UL Listed
Finish
Powder Coated
Energy Star Flag
No
Voltage Rating
600 Volt AC
Mounting
Surface
Material
G90 Galvanized Steel
Item Name
Ringless Meter Socket
Dimensions
8 Inch Width x 3-5/16 Inch Depth x 11-1/2 Inch Height
Brand Name
Milbank

Documents

Brochure Catalog
Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.