Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Milbank U2733-XT 3-Phase Ringless Meter Socket 200-Amp

  

*Images are for illustration purposes only and may not be an exact representation of the product

Milbank U2733-XT 3-Phase Ringless Meter Socket 200-Amp

SKU: 166428
Milbank Ringless type meter socket has a voltage rating of 600-Volts AC and current rating of 200-Amps. This 3-Phase socket has G90 galvanized steel construction with powder coated finish for added durability. The cable entry is through overhead and underground wireway. The surface mount socket has 3/8-Inch stud line side and lay in load side connection. The NEMA 3R rated socket accommodates wire of size 6-AWG 350-KCMIL load. The meter socket is UL listed.
  • Has a current rating of 200-Amps
  • Has a voltage rating of 600-Volts AC
  • Works at frequency of 60-Hz

Overview

Milbank Ringless type meter socket has a voltage rating of 600-Volts AC and current rating of 200-Amps. This 3-Phase socket has G90 galvanized steel construction with powder coated finish for added durability. The cable entry is through overhead and underground wireway. The surface mount socket has 3/8-Inch stud line side and lay in load side connection. The NEMA 3R rated socket accommodates wire of size 6-AWG 350-KCMIL load. The meter socket is UL listed.

Specifications

Is Discontinued
No
Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Fuse Type
No
Degree of Protection
No
Actuator
No
sku
166428
Energy Star Flag
No
Country Of Origin
United States of America
RoHS Flag
Contact manufacturer
Terminal Connection
3/8 Inch Stud Line and Lay-In Load Side
UNSPSC
39121102
Voltage Rating
600 Volt AC
GTIN
00784572135796
Standards
UL Listed
Phase
3
Brand Name
Milbank
Manufacturer Part Number
U2733-XT
Manufacturer Name
Milbank
UPC
78457213579
Amperage Rating
200 Amp
Cable Entry
Overhead and Underground, Center Wireway
Conductor Size
6 AWG-350 KCMIL Load
Mounting
Surface
Material
G90 Galvanized Steel
Item Name
Ringless Meter Socket
Frequency Rating
60 Hz
Finish
Powder Coated
Dimensions
42-3/16 Inch Width x 6 Inch Depth x 25-1/4 Inch Height
Enclosure
NEMA 3R
Is Not Returnable
No
Hazardous Materials Code
N

Documents

Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.