Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Milbank U2448-X-RGE 1-Phase Ringless Meter Socket With Lever Bypass 4 Jaw 1-Position 320-Amp

  

*Images are for illustration purposes only and may not be an exact representation of the product

Milbank U2448-X-RGE 1-Phase Ringless Meter Socket With Lever Bypass 4 Jaw 1-Position 320-Amp

SKU: 105792
Milbank 1-Phase Ringless meter socket has current rating of 320-Amps and voltage rating of 600-Volt AC at 60-Hz. It features sturdy G90 galvanized steel construction and powder-coated finish for corrosion resistance and durability. This lever bypass 4-terminal ringless meter socket has 3/8-16 stud lay-in line and load side terminal connection. It features NEMA type 3R enclosure for added safety and strength. This 1-Position ringless meter socket with large closing plate, has overhead and underground cable entry. This surface mountable ringless meter socket measures 17-3/4-Inch x 6-1/2-Inch x 34-1/8-Inch. Ringless meter socket is UL listed.
  • Current rating of 320-Amps
  • Measures 17-3/4-Inch x 6-1/2-Inch x 34-1/8-Inch
  • Features G90 galvanized steel construction

Overview

Milbank 1-Phase Ringless meter socket has current rating of 320-Amps and voltage rating of 600-Volt AC at 60-Hz. It features sturdy G90 galvanized steel construction and powder-coated finish for corrosion resistance and durability. This lever bypass 4-terminal ringless meter socket has 3/8-16 stud lay-in line and load side terminal connection. It features NEMA type 3R enclosure for added safety and strength. This 1-Position ringless meter socket with large closing plate, has overhead and underground cable entry. This surface mountable ringless meter socket measures 17-3/4-Inch x 6-1/2-Inch x 34-1/8-Inch. Ringless meter socket is UL listed.

Specifications

Is Discontinued
No
Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Degree of Protection
No
Fuse Type
No
Actuator
No
Energy Star Flag
No
Brand Name
Milbank
Phase
1
sku
105792
Dimensions
17-3/4 Inch Length x 6-1/2 Inch Width x 34-1/8 Inch Height
Voltage Rating
600 Volt AC
Terminal Connection
3/8-16 Stud Lay-In Line and Load Side
UPC
78457222324
Amperage Rating
320 Amp
UNSPSC
39121102
Standards
UL Listed
Country Of Origin
United States of America
RoHS Flag
Contact manufacturer
Enclosure
NEMA 3R
Finish
Powder Coated
Mounting
Surface
Feed Location
Overhead/Underground
Frequency Rating
60 Hz
Manufacturer Part Number
U2448-X-RGE
Manufacturer Name
Milbank
GTIN
00784572223240
Knockouts
(1) 3 Inch, (2) 3 Inch, (3) 4 Inch, (4) 1 Inch, (5) 1/4 Inch Concentric
Item Name
Ringless Meter Socket With Lever Bypass
Material
G90 Galvanized Steel
Number of Sockets
1.0000
Number of Jaws
4.0000
Hazardous Materials Code
N

Documents

Catalog Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.