Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Milbank U227MTBL 3-Phase Ring Type Meter Socket With Main And Load Center 7 Jaw 200-Amp

  

*Images are for illustration purposes only and may not be an exact representation of the product

Milbank U227MTBL 3-Phase Ring Type Meter Socket With Main And Load Center 7 Jaw 200-Amp

SKU: 461357
Milbank Ring type meter socket with main and load center has a voltage rating of up to 240-Volts AC and current rating of 200-Amps. The 7 jaw meter socket has overhead and underground wireway with single mechanical line side and lay in load side connection. This NEMA 3R rated meter socket has G90 galvanized steel construction with powder coated finish for durability. The surface mount meter socket supports 6-AWG - 350-KCMIL load size. The meter socket is UL listed.
  • Has a current rating of 200-Amps
  • Has a voltage rating of 240-Volts AC
  • Works at frequency of 60-Hz

Overview

Milbank Ring type meter socket with main and load center has a voltage rating of up to 240-Volts AC and current rating of 200-Amps. The 7 jaw meter socket has overhead and underground wireway with single mechanical line side and lay in load side connection. This NEMA 3R rated meter socket has G90 galvanized steel construction with powder coated finish for durability. The surface mount meter socket supports 6-AWG - 350-KCMIL load size. The meter socket is UL listed.

Specifications

Is Discontinued
No
Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Fuse Type
No
Degree of Protection
No
Actuator
No
sku
461357
Energy Star Flag
No
Country Of Origin
United States of America
RoHS Flag
Contact manufacturer
Terminal Connection
Single Mechanical Line and Single Mechanical Load Side
Number of Jaws
7.0000
UNSPSC
39121102
Voltage Rating
240 Volt AC
GTIN
00784572177055
Standards
UL Listed
Number of Cutouts
1.0000
Phase
3
NEMA Rating
NEMA 3R
Brand Name
Milbank
Manufacturer Part Number
U227MTBL
Manufacturer Name
Milbank
UPC
78457217705
Amperage Rating
200 Amp
Cable Entry
Overhead and Underground
Conductor Size
6 AWG-250 KCMIL Line
Mounting
Surface
Item Name
Ring Type Meter Socket With Main And Load Center
Frequency Rating
60 Hz
Finish
Powder Coated
Dimensions
27 Inch Width x 6 Inch Depth x 30 Inch Height
Enclosure
G90 Galvanized Steel
Is Not Returnable
No
Hazardous Materials Code
N

Documents

Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.