Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Milbank U217MTBPL 3-Phase Ring Type Meter Socket With Main And Load Center 100-Amp

  

*Images are for illustration purposes only and may not be an exact representation of the product

Milbank U217MTBPL 3-Phase Ring Type Meter Socket With Main And Load Center 100-Amp

SKU: 500995
Milbank Ring type meter socket with main and load center is rated at 240-Volts AC and 100-Amps. The 36-circuit, 3-Phase meter socket has G90 galvanized steel construction with powder coated finish for added durability. The overhead and underground meter socket features single mechanical line side and single mechanical load side terminal connection. The surface mount socket is NEMA 3R rated to provide protection against incidental contact with enclosed equipment. Meter socket is UL listed.
  • Cutout size of 100-Amp main fuse pull out switch
  • Has a voltage rating of 240-Volts AC

Overview

Milbank Ring type meter socket with main and load center is rated at 240-Volts AC and 100-Amps. The 36-circuit, 3-Phase meter socket has G90 galvanized steel construction with powder coated finish for added durability. The overhead and underground meter socket features single mechanical line side and single mechanical load side terminal connection. The surface mount socket is NEMA 3R rated to provide protection against incidental contact with enclosed equipment. Meter socket is UL listed.

Specifications

Is Discontinued
No
Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Fuse Type
No
Degree of Protection
No
Actuator
No
sku
500995
Energy Star Flag
No
Country Of Origin
United States of America
RoHS Flag
Contact manufacturer
Terminal Connection
Single Mechanical Line and Single Mechanical Load Side
UNSPSC
39121102
Voltage Rating
240 Volt AC
GTIN
00784572178878
Standards
UL Listed
Number of Cutouts
1.0000
Number of Spaces
18
Phase
3
Number of Circuits
36.0000
Brand Name
Milbank
Manufacturer Part Number
U217MTBPL
Manufacturer Name
Milbank
UPC
78457217887
Amperage Rating
100 Amp
Cable Entry
Overhead and Underground
Mounting
Surface
Material
G90 Galvanized Steel
Item Name
Ring Type Meter Socket With Main And Load Center
Frequency Rating
60 Hz
Finish
Powder Coated
Dimensions
25 Inch Width x 4-5/8 Inch Depth x 24-3/4 Inch Height
Enclosure
NEMA 3R
Is Not Returnable
No
Hazardous Materials Code
N

Documents

Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.