Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Milbank U214MTBL 1-Phase Ring Type Meter Socket With Main And Load Center 240-Volt AC 100-Amp NEMA 3R

  

*Images are for illustration purposes only and may not be an exact representation of the product

Milbank U214MTBL 1-Phase Ring Type Meter Socket With Main And Load Center 240-Volt AC 100-Amp NEMA 3R

SKU: 566692
Milbank Ring type meter socket with main and load center has a voltage rating of 240-Volts AC and current rating of 100-Amps. The 2-Pole meter socket has overhead and underground wireway with single mechanical line side and single mechanical load side connector. This meter socket has G90 galvanized steel construction with powder coated finish for durability. The surface mount meter socket accommodates wire of size 6-AWG - 350-KCMIL load. The 1-Phase, 3-Wire meter socket is NEMA 3R rated. The meter socket meets UL, ANSI C12.7-1987 and EUSERC standards.
  • Has an interrupt rating of 10-Kilo-Amps
  • Has a current rating of 100-Amps
  • Has a voltage rating of 240-Volts AC

Overview

Milbank Ring type meter socket with main and load center has a voltage rating of 240-Volts AC and current rating of 100-Amps. The 2-Pole meter socket has overhead and underground wireway with single mechanical line side and single mechanical load side connector. This meter socket has G90 galvanized steel construction with powder coated finish for durability. The surface mount meter socket accommodates wire of size 6-AWG - 350-KCMIL load. The 1-Phase, 3-Wire meter socket is NEMA 3R rated. The meter socket meets UL, ANSI C12.7-1987 and EUSERC standards.

Specifications

Is Discontinued
No
Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Fuse Type
No
Degree of Protection
No
Actuator
No
sku
566692
Number of Wires
3.0000
Energy Star Flag
No
Country Of Origin
United States of America
RoHS Flag
Contact manufacturer
Terminal Connection
Single Mechanical Line and Single Mechanical Load Side
UNSPSC
39121102
Voltage Rating
240 Volt AC
GTIN
00784572178847
Standards
UL Listed, ANSI C12.7-1987, EUSERC Approved
Number of Poles
2
Number of Cutouts
1.0000
Phase
1
Number of Circuits
24.0000
Brand Name
Milbank
Manufacturer Part Number
U214MTBL
Manufacturer Name
Milbank
UPC
78457217884
Amperage Rating
100 Amp
Mounting
Surface
Material
AISI A60 Sheet Steel, G90 Galvanized Steel
Knockouts
Bottom Conduit: (1) 1/2 Inch, (3) 1-1/4 Inch and 1-1/2 Inch and 2 Inch and 2-1/2 Inch (Utility Section), (3) 1/2 Inch and 3/4 Inch - (1) 1/2 Inch and 3/4 Inch and 1 Inch and 1-1/4 Inch - (2) 3/4 Inch, 1 Inch, 1-1/4 Inch, 1-1/2 Inch (Customer Section); Back Conduit - (7) 1/2 Inch, (4) 1/2 Inch and 3/4 Inch, (1) 3/4 Inch, 1 Inch, 1-1/4 Inch, 1-1/2 Inch Knockout
Item Name
Ring Type Meter Socket With Main And Load Center
Interrupt Rating
10 Kilo-Amp
Frequency Rating
60 Hz
Finish
Powder Coated
Feed Location
Overhead/Underground
Dimensions
25 Inch Width x 4-5/8 Inch Depth x 24-3/4 Inch Height
Enclosure
NEMA 3R
Is Not Returnable
No
Hazardous Materials Code
N

Documents

Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.