Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Milbank U1854-XL-QG-BLG-LIS 3-Phase Ringless Meter Socket With Lever Bypass 7 Jaw 1-Position 200-Amp

  

*Images are for illustration purposes only and may not be an exact representation of the product

Milbank U1854-XL-QG-BLG-LIS 3-Phase Ringless Meter Socket With Lever Bypass 7 Jaw 1-Position 200-Amp

SKU: 102648
Milbank 3-Phase 4-Wire Ringless meter socket has current rating of 200-Amps and voltage rating of 600-Volt AC at 60-Hz. It features sturdy G90 galvanized steel construction and powder-coated finish for corrosion resistance and durability. It has 7/8-Inch knockout and angle bracket that offer barrel lock provision. This lever bypass 7-terminal ringless meter socket has lay-in line side and lay-in load side terminal connection. It features NEMA type 3R enclosure for added safety and strength. This 1-Position quadplex ground ringless meter socket with small closing plate, has overhead and underground cable entry. It accommodates wire of size 6-AWG - 350-KCMIL. This surface mountable ringless meter socket measures 19-Inch x 13-Inch x 4-7/8-Inch. Ringless meter socket is UL listed.
  • Current rating of 200-Amps
  • Measures 19-Inch x 13-Inch x 4-7/8-Inch
  • Features G90 galvanized steel construction

Overview

Milbank 3-Phase 4-Wire Ringless meter socket has current rating of 200-Amps and voltage rating of 600-Volt AC at 60-Hz. It features sturdy G90 galvanized steel construction and powder-coated finish for corrosion resistance and durability. It has 7/8-Inch knockout and angle bracket that offer barrel lock provision. This lever bypass 7-terminal ringless meter socket has lay-in line side and lay-in load side terminal connection. It features NEMA type 3R enclosure for added safety and strength. This 1-Position quadplex ground ringless meter socket with small closing plate, has overhead and underground cable entry. It accommodates wire of size 6-AWG - 350-KCMIL. This surface mountable ringless meter socket measures 19-Inch x 13-Inch x 4-7/8-Inch. Ringless meter socket is UL listed.

Specifications

Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Fuse Type
No
Degree of Protection
No
Actuator
No
Number of Sockets
1.0000
Number of Wires
4.0000
Energy Star Flag
No
Country Of Origin
United States of America
RoHS Flag
Contact manufacturer
Terminal Connection
Lay-In Line and Load Side
Number of Jaws
7.0000
UNSPSC
39121102
Voltage Rating
600 Volt AC
GTIN
00784572201149
Standards
UL Listed
Phase
3
Brand Name
Milbank
Manufacturer Part Number
U1854-XL-QG-BLG-LIS
Manufacturer Name
Milbank
UPC
78457220114
Amperage Rating
200 Amp
Conductor Size
6 AWG-350 KCMIL Copper/Aluminum Line/Load
Mounting
Surface
Material
G90 Galvanized Steel
Knockouts
(1) 3 Inch, (2) 2-1/2 Inch, (3) 3 Inch, (4) 3 Inch, (5) 1/4 Inch, (6) 1/4 Inch, (6) 1/2 Inch Concentric
Item Name
Ringless Meter Socket With Lever Bypass
Frequency Rating
60 Hz
Finish
Powder Coated
Feed Location
Overhead/Underground
Dimensions
13 Inch Width x 4-7/8 Inch Depth x 19 Inch Height
Enclosure
NEMA 3R

Documents

Catalog Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.