Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Milbank U1256-X-KK-K3-BLG 1-Phase Ringless Meter Socket 4 Jaw 200-Amp

  

*Images are for illustration purposes only and may not be an exact representation of the product

Milbank U1256-X-KK-K3-BLG 1-Phase Ringless Meter Socket 4 Jaw 200-Amp

SKU: 251931
Milbank Ringless type meter socket has a voltage rating of 300-Volts AC and current rating of 200-Amps. The 3-Wire, 1-Phase socket features 4 jaws and has G90 galvanized steel construction with powder coated finish for added durability. The cable entry is through overhead and underground and center wireway. The surface mount socket has single mechanical line side and lay in load side connection. The NEMA 3R rated socket supports 4-AWG 600-KCMIL/(2) 1/0-AWG 250-KCMIL line and 6-AWG 350-KCMIL load wire size. The meter socket is UL listed.
  • Has a current rating of 200-Amps
  • Has a voltage rating of 300-Volts AC
  • Works at frequency of 60-Hz

Overview

Milbank Ringless type meter socket has a voltage rating of 300-Volts AC and current rating of 200-Amps. The 3-Wire, 1-Phase socket features 4 jaws and has G90 galvanized steel construction with powder coated finish for added durability. The cable entry is through overhead and underground and center wireway. The surface mount socket has single mechanical line side and lay in load side connection. The NEMA 3R rated socket supports 4-AWG 600-KCMIL/(2) 1/0-AWG 250-KCMIL line and 6-AWG 350-KCMIL load wire size. The meter socket is UL listed.

Specifications

Is Discontinued
No
Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Fuse Type
No
Degree of Protection
No
Actuator
No
sku
251931
Number of Wires
3.0000
Energy Star Flag
No
Country Of Origin
United States of America
RoHS Flag
Contact manufacturer
Terminal Connection
Single Mechanical Line and Lay-In Load Side
Number of Jaws
4.0000
UNSPSC
39121102
Voltage Rating
300 Volt AC
GTIN
00784572241732
Standards
UL Listed
Phase
1
Brand Name
Milbank
Manufacturer Part Number
U1256-X-KK-K3-BLG
Manufacturer Name
Milbank
UPC
78457224173
Amperage Rating
200 Amp
Cable Entry
Overhead and Underground, Center Wireway
Conductor Size
4 AWG-600 KCMIL, (2) 1/0 AWG-250 KCMIL Line, 6 AWG-350 KCMIL Load
Mounting
Surface
Material
G90 Galvanized Steel
Item Name
Ringless Meter Socket
Frequency Rating
60 Hz
Finish
Powder Coated
Dimensions
63-1/16 Inch Width x 5-1/8 Inch Depth x 16 Inch Height
Enclosure
NEMA 3R
Is Not Returnable
No
Hazardous Materials Code
N

Documents

Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.