Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Milbank U1253-R-KK-RGE 1-Phase Ringless Meter Socket With Horn Bypass 4 Jaw 3-Position 200-Amp

  

*Images are for illustration purposes only and may not be an exact representation of the product

Milbank U1253-R-KK-RGE 1-Phase Ringless Meter Socket With Horn Bypass 4 Jaw 3-Position 200-Amp

SKU: 107315
Milbank 1-Phase 3-Wire Ringless meter socket has current rating of 200-Amps and voltage rating of 300-Volt AC at 60-Hz. It features sturdy G90 galvanized steel construction and powder-coated finish for corrosion resistance and durability. This horn bypass 4-terminal ringless meter socket has 3/8-16 stud line and lay-in load side terminal connection. It features NEMA type 3R enclosure for added safety and strength. This 3-Position ringless meter socket with large hub opening, has overhead/underground and center wireway cable entry. It accommodates wire of size 6-AWG-350-KCMIL copper/aluminum load. This surface mountable ringless meter socket measures 14-Inch x 34-9/16-Inch x 5-1/8-Inch. Ringless meter socket is UL listed.
  • Current rating of 200-Amps
  • Measures 14-Inch x 34-9/16-Inch x 5-1/8-Inch
  • Has voltage rating of 300-volt AC

Overview

Milbank 1-Phase 3-Wire Ringless meter socket has current rating of 200-Amps and voltage rating of 300-Volt AC at 60-Hz. It features sturdy G90 galvanized steel construction and powder-coated finish for corrosion resistance and durability. This horn bypass 4-terminal ringless meter socket has 3/8-16 stud line and lay-in load side terminal connection. It features NEMA type 3R enclosure for added safety and strength. This 3-Position ringless meter socket with large hub opening, has overhead/underground and center wireway cable entry. It accommodates wire of size 6-AWG-350-KCMIL copper/aluminum load. This surface mountable ringless meter socket measures 14-Inch x 34-9/16-Inch x 5-1/8-Inch. Ringless meter socket is UL listed.

Specifications

Is Discontinued
No
Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Degree of Protection
No
Fuse Type
No
Actuator
No
Energy Star Flag
No
Brand Name
Milbank
Phase
1
sku
107315
Dimensions
34-9/16 Inch Width x 5-1/8 Inch Depth x 14 Inch Height
Voltage Rating
300 Volt AC
Terminal Connection
3/8-16 Stud Line and Lay-In Load Side
Conductor Size
6 AWG-350 KCMIL Copper/Aluminum Load
UPC
78457222786
Amperage Rating
200 Amp
UNSPSC
39121102
Standards
UL Listed
Country Of Origin
United States of America
RoHS Flag
Contact manufacturer
Enclosure
NEMA 3R
Finish
Powder Coated
Mounting
Surface
Feed Location
Overhead/Underground, Center Wireway
Frequency Rating
60 Hz
Manufacturer Part Number
U1253-R-KK-RGE
Manufacturer Name
Milbank
GTIN
00784572227866
Knockouts
(1) 2-1/2 Inch, (2) 3 Inch, (3) 2-1/2 Inch, (4) 1/2 Inch, (5) 1/4 Inch, (6) 1 Inch Concentric
Item Name
Ringless Meter Socket With Horn Bypass
Material
G90 Galvanized Steel
Number of Sockets
3.0000
Number of Wires
3.0000
Number of Jaws
4.0000
Hazardous Materials Code
N

Documents

Catalog Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.