Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Milbank K4798 Surface Mount CT Cabinet Mounting Rack Plated Aluminum

  

*Images are for illustration purposes only and may not be an exact representation of the product

Milbank K4798 Surface Mount CT Cabinet Mounting Rack Plated Aluminum

SKU: 402820
Milbank CT cabinet mounting rack withstands current rating of 800-Amps and voltage rating of 600-Volts. This rack has 1/2 - 13-Inch stud on 13/4-Inch center termination. It has interrupt current rating of 50-Kilo-Amps.
  • Provides 3-Phase, 4-Watt type service
  • Interrupt rating of 50-Kilo-Amps
  • Current rating for 800-Amps

Overview

Milbank CT cabinet mounting rack withstands current rating of 800-Amps and voltage rating of 600-Volts. This rack has 1/2 - 13-Inch stud on 13/4-Inch center termination. It has interrupt current rating of 50-Kilo-Amps.

Specifications

UNSPSC
39121112
GTIN
00784572248144
Standards
UL Listed
RoHS Flag
Contact manufacturer
Country Of Origin
United States of America
Energy Star Flag
No
Type
Surface Mount
Brand Name
Milbank
UPC
78457224814
Manufacturer Name
Milbank
Manufacturer Part Number
K4798
Material
Plated Aluminum
Item Name
CT Cabinet Mounting Rack

Documents

Catalog Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.