Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Milbank CP3B11115A22 1-Phase 120/240-Volt AC 3-Wire Ring Type Metered Commercial Pedestal 100-Amp

  

*Images are for illustration purposes only and may not be an exact representation of the product

Milbank CP3B11115A22 1-Phase 120/240-Volt AC 3-Wire Ring Type Metered Commercial Pedestal 100-Amp

SKU: 113742
Milbank Ring type metered commercial pedestal has expandable loadcenters that allow for future expansion without costly modifications. This pedestal with type 3R enclosure, has G90 galvanized steel construction with powder coat finish for extra durability. This 1-Phase pedestal with voltage rating of 120/240-Volt AC and current rating of 100-Amps, is suitable for power distribution applications. Pedestal is UL listed.
  • Expandable loadcenters allow for future expansion without costly modifications
  • All units feature 200-Amp meter socket with optional field-installable fifth terminal kit available
  • Separate sealable and lockable utility termination section
  • Plain top and link bypass

Overview

Milbank Ring type metered commercial pedestal has expandable loadcenters that allow for future expansion without costly modifications. This pedestal with type 3R enclosure, has G90 galvanized steel construction with powder coat finish for extra durability. This 1-Phase pedestal with voltage rating of 120/240-Volt AC and current rating of 100-Amps, is suitable for power distribution applications. Pedestal is UL listed.

Specifications

Fuse Type
No
Degree of Protection
No
Actuator
No
GTIN
00784572269699
Standards
UL Listed
Brand Name
Milbank
Amperage Rating
100 Amp
RoHS Flag
Contact manufacturer
Number of Sockets
1.0000
Number of Jaws
4.0000
Voltage Rating
120/240 Volt AC
UNSPSC
39121102
Country Of Origin
United States of America
Energy Star Flag
No
UPC
78457226969
Manufacturer Name
Milbank
Manufacturer Part Number
CP3B11115A22
Interrupt Rating
22 Kilo-Amp
Material
G90 Galvanized Steel
Frequency Rating
60 Hz
Mounting
Pad
Finish
Powder Coated
Enclosure
NEMA 3R
Number of Circuits
16.0000
Number of Wires
3.0000
Phase
1
Item Name
Ring Type Metered Commercial Pedestal
Category Level Three Search
Meter Mains
Category Level Two Search
Metering & Meter Sockets
Category Level One Search
Power Distribution
Leaf Node Search
Meter Mains
Is PFA Discontinued
No

Documents

Brochure Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.