Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Milbank 88L90C-NP 90-Degree Wireway Elbow 8-Inch x 8-Inch G90 Galvanized Steel Unpainted

  

*Images are for illustration purposes only and may not be an exact representation of the product

Milbank 88L90C-NP 90-Degree Wireway Elbow 8-Inch x 8-Inch G90 Galvanized Steel Unpainted

SKU: 427399
Standard Pack/Case Quantity: 2/Pack
Milbank 90-Degree wireway elbow in unpainted finish, has G90 galvanized steel construction for added strength. NEMA 1 rated elbow has a trade size of 8-Inch x 8-Inch. It measures 0.563-Inch x 10.063-Inch x 10.063-Inch. It is suitable for GSC1 and GHC1 wireway. Elbow is UL listed.
  • Come is unpainted finish
  • Made from G90 galvanized steel for added strength
  • Suitable for GSC1 and GHC1 wireway

Overview

Milbank 90-Degree wireway elbow in unpainted finish, has G90 galvanized steel construction for added strength. NEMA 1 rated elbow has a trade size of 8-Inch x 8-Inch. It measures 0.563-Inch x 10.063-Inch x 10.063-Inch. It is suitable for GSC1 and GHC1 wireway. Elbow is UL listed.

Specifications

Trade Size
8 Inch x 8 Inch
UNSPSC
39131711
Energy Star Flag
No
Material
G90 Galvanized Steel
RoHS Flag
Contact manufacturer
Country Of Origin
United States of America
Standards
UL 870, cUL Listed
UPC
78457215527
Manufacturer Name
Milbank
Manufacturer Part Number
88L90C-NP
Item Name
90-Degree Wireway Elbow
Standard Pack/Case Quantity
2/Pack
Brand Name
Milbank
Degree of Protection
No
Dimensions
8 Inch Length x 12 Inch Width x 12 Inch Height
Enclosure
NEMA 1 Indoor
Finish
Unpainted
GTIN
00784572155275

Documents

Brochure Catalog
Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.