Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Milbank 6648-GSC3R-NK-NP ANSI 61 Gray Polyester Powder Coated 16 Gauge G90 Galvanized Steel Wiring Trough 48-Inch x 6-Inch x 6-Inch

  

*Images are for illustration purposes only and may not be an exact representation of the product

Milbank 6648-GSC3R-NK-NP ANSI 61 Gray Polyester Powder Coated 16 Gauge G90 Galvanized Steel Wiring Trough 48-Inch x 6-Inch x 6-Inch

SKU: 530826
Standard Pack/Case Quantity: 2/Carton
Milbank Wiring trough features 16-Guage G90 galvanized steel construction with ANSI 61 gray polyester powder-coated finish for corrosion resistance. It measures 6-Inch x 6-Inch x 48-Inch. This screw cover trough has NEMA 3R enclosure to provide safety. The embossed mounting holes come at the back of the unit. It has a knockout for key locking cylinder latch. It protects wiring in outdoor installations against rain, sleet or snow or indoors against dripping water. Wiring trough is UL 870/CUL listed.
  • Features key locking cylinder latch provision
  • Made from G90 galvanized steel for added strength
  • Cover fits under the drip shield top and is held in place with the help of plated steel screws
  • Sealing eye lance
  • Protects wiring in outdoor installations against rain, sleet or snow or indoors against dripping water

Overview

Milbank Wiring trough features 16-Guage G90 galvanized steel construction with ANSI 61 gray polyester powder-coated finish for corrosion resistance. It measures 6-Inch x 6-Inch x 48-Inch. This screw cover trough has NEMA 3R enclosure to provide safety. The embossed mounting holes come at the back of the unit. It has a knockout for key locking cylinder latch. It protects wiring in outdoor installations against rain, sleet or snow or indoors against dripping water. Wiring trough is UL 870/CUL listed.

Specifications

Packing Type
No
Schedule
No
Degree of Protection
No
Manufacturer Name
Milbank
UPC
78457216170
Width
6
Standards
UL 870 Listed, cUL Listed (Equivalent to CSA)
Energy Star Flag
No
Country Of Origin
United States of America
RoHS Flag
Contact manufacturer
UNSPSC
39131710
Material
16 Gauge G90 Galvanized Steel
Standard Pack/Case Quantity
2/Carton
Manufacturer Part Number
6648-GSC3R-NK-NP
Brand Name
Milbank
Cover Type
Screw
Enclosure
NEMA 3R Outdoor
Finish
ANSI 61 Gray Polyester Powder Coated
Height
6
Item Name
Wiring Trough
Knockouts
No
Length
48
GTIN
00784572161702

Documents

Brochure Catalog
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.