Tour  

Milbank 66120-GSC1-NK ANSI 61 Gray Polyester Powder Coated G90 Gauge Steel Lay-In Wireway 120-Inch x 6-Inch x 6-Inch

  

*Images are for illustration purposes only and may not be an exact representation of the product

Milbank 66120-GSC1-NK ANSI 61 Gray Polyester Powder Coated G90 Gauge Steel Lay-In Wireway 120-Inch x 6-Inch x 6-Inch

SKU: 110486
Milbank Screw cover lay-in wireway features G90-gauge steel construction with ANSI 61 gray polyester powder paint finish for corrosion resistance. Lay-in wireway measures 6-Inch x 6-Inch x 120-Inch. It has NEMA 1 rated enclosure for safety. Lay-in wireway is UL listed and CSA certified.
  • Engineered to allow long interrupted runs of electrical wiring in applications, where moisture and dust are not a problem
  • All straight sections and fittings are completely open on one side so wires can be laid in to the wireway
  • G90 Steel construction with ANSI 61 gray polyester powder coated finish

Overview

Milbank Screw cover lay-in wireway features G90-gauge steel construction with ANSI 61 gray polyester powder paint finish for corrosion resistance. Lay-in wireway measures 6-Inch x 6-Inch x 120-Inch. It has NEMA 1 rated enclosure for safety. Lay-in wireway is UL listed and CSA certified.

Specifications

Packing Type
No
Schedule
No
Degree of Protection
No
Manufacturer Name
Milbank
UPC
78457210779
Width
6
Standards
UL 870 Listed, CSA Certified
Energy Star Flag
No
Country Of Origin
United States of America
RoHS Flag
Contact manufacturer
UNSPSC
39131710
Material
G90 Steel
Manufacturer Part Number
66120-GSC1-NK
Brand Name
Milbank
Cover Type
Screw
Enclosure
NEMA 1
Finish
ANSI 61 Gray Polyester Powder Coated
Height
6
Item Name
Lay-In Wireway
Knockouts
No
Length
120
GTIN
00784572107793

Documents

Brochure Catalog
Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.