Tour  

Milbank 6612-GSC1-NK-NP Unpainted G90 Galvanized Steel Lay-In Wireway 12-Inch x 6-Inch x 6-Inch

  

*Images are for illustration purposes only and may not be an exact representation of the product

Milbank 6612-GSC1-NK-NP Unpainted G90 Galvanized Steel Lay-In Wireway 12-Inch x 6-Inch x 6-Inch

SKU: 502898
Standard Pack/Case Quantity: 2/Carton
Milbank Lay-in wireway features G90 galvanized steel construction with unpainted finish for durability. It measures 6-Inch x 6-Inch x 12-Inch. Screw cover wireway has NEMA 1 enclosure to provide safety. It allows long interrupted runs of electrical wiring in applications where moisture and dust are not a problem. Wireway is UL 870/cUL listed.
  • Made from G90 galvanized steel for added strength
  • All straight sections and fittings remain open on one side to allow the wires into the wireway
  • Allows long interrupted runs of electrical wiring in applications where moisture and dust are not a problem

Overview

Milbank Lay-in wireway features G90 galvanized steel construction with unpainted finish for durability. It measures 6-Inch x 6-Inch x 12-Inch. Screw cover wireway has NEMA 1 enclosure to provide safety. It allows long interrupted runs of electrical wiring in applications where moisture and dust are not a problem. Wireway is UL 870/cUL listed.

Specifications

Packing Type
No
Schedule
No
Degree of Protection
No
Manufacturer Name
Milbank
UPC
78457215491
Width
6
Standards
UL 870 Listed, cUL Listed (Equivalent to CSA)
Energy Star Flag
No
Country Of Origin
United States of America
RoHS Flag
Contact manufacturer
UNSPSC
39131710
Material
G90 Galvanized Steel
Standard Pack/Case Quantity
2/Carton
Manufacturer Part Number
6612-GSC1-NK-NP
Brand Name
Milbank
Cover Type
Screw
Enclosure
NEMA 1 Indoor
Finish
Unpainted
Height
6
Item Name
Lay-In Wireway
Knockouts
No
Length
12
GTIN
00784572154919
Is PFA Discontinued
No

Documents

Brochure Catalog
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.