Is Discontinued | No |
Is Hazardous | No |
---|---|---|---|
List UOM Qty | 1 |
Order UOM | ea |
Fuse Type | No |
Degree of Protection | No |
Actuator | No |
sku | 519787 |
Energy Star Flag | No |
Country Of Origin | United States of America |
RoHS Flag | Contact manufacturer |
Terminal Connection | Single Mechanical Line and Single Mechanical Load Side |
Number of Jaws | 5.0000 |
UNSPSC | 39121102 |
Voltage Rating | 240 Volt AC |
GTIN | 00784572103955 |
Standards | UL Listed |
Number of Cutouts | 1.0000 |
Phase | 3 |
Brand Name | Milbank |
Manufacturer Part Number | 225MTB-P |
Manufacturer Name | Milbank |
UPC | 78457210395 |
Amperage Rating | 200 Amp |
Cable Entry | Overhead |
Conductor Size | 1/0 AWG-250 KCMIL Line, 14-1/0 AWG Load |
Mounting | Surface |
Material | G90 Galvanized Steel |
Item Name | Ring Type Meter Socket With Main |
Frequency Rating | 60 Hz |
Finish | Powder Coated |
Dimensions | 14 Inch Width x 6 Inch Depth x 48 Inch Height |
Enclosure | NEMA 3R |
Is Not Returnable | No |
Hazardous Materials Code | N |
Click here to login or register your account. Business account customers will have access to account pricing and payment options.
Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.
Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.
Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…
Browse our catalog of thousands of products…
Sign up here to receive our latest deals and to be notified as we continue to improve the site.