Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Milbank 101060-GSC1 ANSI 61 Gray Polyester Powder Coated G90 Gauge Steel Lay-In Wireway 60-Inch x 10-Inch x 10-Inch

  

*Images are for illustration purposes only and may not be an exact representation of the product

Milbank 101060-GSC1 ANSI 61 Gray Polyester Powder Coated G90 Gauge Steel Lay-In Wireway 60-Inch x 10-Inch x 10-Inch

SKU: 109903
Milbank Lay-in wireway features G90-gauge steel construction with ANSI 61 gray polyester powder paint coated finish. It measures 10-Inch x 10-Inch x 60-Inch. This wireway has cover attached with plated steel screws, which incorporates teardrop slots for easy installation. It permits long interrupted runs of electrical wiring in applications where moisture and dust are not a problem. It has NEMA 1 enclosure and 50 knockouts. Wireway is UL listed and CSA certified.
  • All straight sections and fittings are completely open on one side so wires can be laid in to the wireway
  • Wide range of fittings permits for change of direction, junctions, terminations as well as transition from competitors products
  • 5 Number of clusters, Series 3 knockout clusters per side

Overview

Milbank Lay-in wireway features G90-gauge steel construction with ANSI 61 gray polyester powder paint coated finish. It measures 10-Inch x 10-Inch x 60-Inch. This wireway has cover attached with plated steel screws, which incorporates teardrop slots for easy installation. It permits long interrupted runs of electrical wiring in applications where moisture and dust are not a problem. It has NEMA 1 enclosure and 50 knockouts. Wireway is UL listed and CSA certified.

Specifications

Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Schedule
No
Packing Type
No
Degree of Protection
No
Brand Name
Milbank
GTIN
00784572100374
UNSPSC
39131710
RoHS Flag
Contact manufacturer
Country Of Origin
United States of America
Energy Star Flag
No
Manufacturer Part Number
101060-GSC1
Manufacturer Name
Milbank
UPC
78457210037
Standards
UL 870 Listed, CSA Certified
Length
60
Material
G90 Steel
Cover Type
Screw
Enclosure
NEMA 1
Finish
ANSI 61 Gray Polyester Powder Coated
Height
10
Number of Knockouts
50.0000
Item Name
Lay-In Wireway
Knockouts
(20) 3/4 Inch, 1 Inch, (20) 1/2 Inch, 3/4 Inch, (10) 1 Inch, 1-1/4 Inch
Width
10

Documents

Brochure Catalog
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.