Mightylite 22BLK 24-Light LED Flood Light 16-Watt 110-Volt AC 1200-Lumens Black With Clear Lens

  

*Images are for illustration purposes only and may not be an exact representation of the product

Mightylite 22BLK 24-Light LED Flood Light 16-Watt 110-Volt AC 1200-Lumens Black With Clear Lens

SKU: 377053
Mightylite 16-Watt LED Flood light in black color, has aluminum body with clear lens construction. This universal bracket mountable light in rectangular shape, uses 24 LED lamps that have voltage rating of 110-Volts. Lamp in the light has 5400K color temperature rating, less than 80% efficiency and offers 1200-Lumens of bright light output. It measures 4.3-Inch x 6.3-Inch x 2-Inch. This IP65 rated light withstands temperature range of -22 to 176 deg F. It is ideal for domestic and commercial applications. Flood light is ETL listed, RoHS/ERP compliant and LVD approved.
  • Uses 16-Watt LED lamp
  • Lamp has voltage rating of 110-Volt AC
  • Comes in black color
  • Power factor greater than 0.9

Overview

Mightylite 16-Watt LED Flood light in black color, has aluminum body with clear lens construction. This universal bracket mountable light in rectangular shape, uses 24 LED lamps that have voltage rating of 110-Volts. Lamp in the light has 5400K color temperature rating, less than 80% efficiency and offers 1200-Lumens of bright light output. It measures 4.3-Inch x 6.3-Inch x 2-Inch. This IP65 rated light withstands temperature range of -22 to 176 deg F. It is ideal for domestic and commercial applications. Flood light is ETL listed, RoHS/ERP compliant and LVD approved.

Specifications

Mounting
Universal Bracket
Lumens
1200 Lumens
Lamp Wattage
16 Watt
Item Name
LED Flood Light
Finish
Black
Dimmable
No
Dimensions
6.3 Inch Width x 2 Inch Depth x 4.3 Inch Height
Degree of Protection
IP65
Construction
Aluminum Body with Clear Lens
Color Temperature
5400K
Number of Lamps
24.0000
Socket Type
No
Energy Star Flag
No
UNSPSC
39111611
Standards
ETL, RoHS, LVD approvals and ERP Compliant
Lamp Type/Designation
LED
Shape
Rectangular
Lamp Included
Yes
Fixture Wattage
16 Watt
Voltage Rating
110 Volt AC
Temperature Rating
-22 to 176 deg F
Brand Name
Mightylite
Power Factor
>0.9
UPC
14181150171
Manufacturer Name
Mightylite
Manufacturer Part Number
22BLK

Documents

Brochure
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.