Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Mightylite 222WHT 24-Light LED Security Flood Light With PIR 16-Watt 110-Volt AC 1200-Lumens White With Clear Lens

  

*Images are for illustration purposes only and may not be an exact representation of the product

Mightylite 222WHT 24-Light LED Security Flood Light With PIR 16-Watt 110-Volt AC 1200-Lumens White With Clear Lens

SKU: 377056
Mightylite 16-Watt LED Security flood light in white color, has aluminum body with PIR clear lens construction. This universal bracket mountable light in rectangular shape, uses 24 LED lamps that have voltage rating of 110-Volts. Lamp in the light has 5400K color temperature rating, less than 80% efficiency and offers 1200-Lumens of bright light output. It measures 4.3-Inch x 6.3-Inch x 2-Inch. The incorporated PIR sensor detects the motion up to the range of 26 - 39-ft at a detection angle of 120-degree. This IP65 rated light with photocell, withstands temperature range of -22 to 176 deg F. It is ideal for domestic and commercial applications. Flood light is ETL listed, RoHS/ERP compliant and LVD approved.
  • Uses 16-Watt LED lamp
  • Lamp has voltage rating of 110-Volt AC
  • Comes in white color
  • Power factor greater than 0.9
  • Activation time of 5 seconds to 15 minutes

Overview

Mightylite 16-Watt LED Security flood light in white color, has aluminum body with PIR clear lens construction. This universal bracket mountable light in rectangular shape, uses 24 LED lamps that have voltage rating of 110-Volts. Lamp in the light has 5400K color temperature rating, less than 80% efficiency and offers 1200-Lumens of bright light output. It measures 4.3-Inch x 6.3-Inch x 2-Inch. The incorporated PIR sensor detects the motion up to the range of 26 - 39-ft at a detection angle of 120-degree. This IP65 rated light with photocell, withstands temperature range of -22 to 176 deg F. It is ideal for domestic and commercial applications. Flood light is ETL listed, RoHS/ERP compliant and LVD approved.

Specifications

Power Factor
>0.9
Number of Lamps
24.0000
Mounting
Universal Bracket
Lumens
1200 Lumens
Lamp Wattage
16 Watt
Item Name
LED Security Flood Light With PIR
Includes
Photocell
Shape
Rectangular
Finish
White
Dimmable
No
Dimensions
6.3 Inch Width x 2 Inch Depth x 4.3 Inch Height
Degree of Protection
IP65
Temperature Rating
-22 to 176 deg F
Socket Type
No
Standards
ETL, RoHS, LVD approvals and ERP Compliant
Energy Star Flag
No
UNSPSC
39111611
Construction
Aluminum Body with PIR Clear Lens
Lamp Type/Designation
LED
Lamp Included
Yes
Fixture Wattage
16 Watt
Voltage Rating
110 Volt AC
Color Temperature
5400K
Manufacturer Part Number
222WHT
UPC
01481150836
Manufacturer Name
Mightylite
Brand Name
Mightylite

Documents

Brochure
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.