Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Midwest Electric U065P 2-Pole 1-Phase Non-Fusible Disconnect Puller 240-Volt 60-Amp NEMA 3R

  

*Images are for illustration purposes only and may not be an exact representation of the product

Midwest Electric U065P 2-Pole 1-Phase Non-Fusible Disconnect Puller 240-Volt 60-Amp NEMA 3R

SKU: 17673
Standard Pack/Case Quantity: 6/Pack
Midwest Electric Non-fusible metallic disconnect puller has zinc coated steel construction for long-life durability. It is removable or re-installable in the OFF position for user safety during equipment maintenance. The horsepower rated disconnect puller operates at a voltage rating of 240-Volts, current rating of 60-Amps and interrupt rating of 10-Kilo-Amps. The door has padlock provisions to avoid unauthorized access. It supports maximum load capacity of 10 HP and comes with 1/2, 3/4, 1-Inch knockouts. It is suitable for use with air conditioner. The disconnect puller is UL and cUL listed.
  • Zinc coated steel construction
  • 1-Phase
  • 2-Pole
  • For use with air conditioner

Overview

Midwest Electric Non-fusible metallic disconnect puller has zinc coated steel construction for long-life durability. It is removable or re-installable in the OFF position for user safety during equipment maintenance. The horsepower rated disconnect puller operates at a voltage rating of 240-Volts, current rating of 60-Amps and interrupt rating of 10-Kilo-Amps. The door has padlock provisions to avoid unauthorized access. It supports maximum load capacity of 10 HP and comes with 1/2, 3/4, 1-Inch knockouts. It is suitable for use with air conditioner. The disconnect puller is UL and cUL listed.

Specifications

Is Discontinued
No
Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Internal Resistance
No
Case Material
No
Type
Non-Fusible
GTIN
00784567300031
Standards
UL/cUL Listed
Phase
1
UNSPSC
39122233
RoHS Flag
Contact manufacturer
Country Of Origin
*** Unkown ***
Energy Star Flag
No
Standard Pack/Case Quantity
6/Pack
sku
17673
Voltage Rating
240 Volt
Number of Poles
2
Amperage Rating
60 Amp
Manufacturer Part Number
U065P
Manufacturer Name
Midwest Electric Products
UPC
78456730003
Actuator
No
Brand Name
Midwest Electric
Degree of Protection
No
Dimensions
5 Inch Width x 2-3/4 Inch Depth x 7-1/4 Inch Height
Conductor Size
14-8 AWG Solid, 14-3 AWG Stranded Copper (Line/Load), 12-8 AWG Solid, 12-3 AWG Stranded Aluminum (Line/Load), 12-8 AWG Solid, 12-2 AWG Stranded Copper and Aluminum Equipment Ground
Enclosure
NEMA 3R
Fuse Type
No
Interrupt Rating
10 Kilo-Amp
Item Name
Disconnect Puller
Material
Zinc Plated Steel
Maximum Load Capacity
10 hp
Is Not Returnable
No
Hazardous Materials Code
N

Documents

Brochure Specification Sheet
Technical Drawing
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.