Tour  

MidNite Solar MNPV16HV-DLTL-4X-PSB Disconnecting Combiner With PSB 120-Amp NEMA 4X

  

*Images are for illustration purposes only and may not be an exact representation of the product

MidNite Solar MNPV16HV-DLTL-4X-PSB Disconnecting Combiner With PSB 120-Amp NEMA 4X

SKU: 424175
MidNite Solar Disconnecting combiner with PSB, has current rating of 120-Amps. It accepts wires of size 6-AWG and 2/0-AWG. Combiner with fuses, features type 4X aluminum enclosure for longer endurance. Combiner is ETL listed.
  • See-through dead front and color-coded busbar guards
  • 90 deg C Connections
  • Compatible with birdhouse
  • Includes eight 1/2-Inch strain reliefs, 20 1/2-Inch locknuts, 15 hole plugs with gaskets and one blue wrench

Overview

MidNite Solar Disconnecting combiner with PSB, has current rating of 120-Amps. It accepts wires of size 6-AWG and 2/0-AWG. Combiner with fuses, features type 4X aluminum enclosure for longer endurance. Combiner is ETL listed.

Specifications

Degree of Protection
No
Voltage Rating
600 Volt DC
UNSPSC
41113630
Energy Star Flag
No
Country Of Origin
France
Standards
ETL Listed for US and Canada, Meets 2014 NEC 690.12, Rapid Shutdown System Compliant
RoHS Flag
Yes
Amperage Rating
120 Amp
NEMA Rating
NEMA 4X
Manufacturer Part Number
MNPV16HV-DLTL-4X-PSB
Manufacturer Name
MidNite Solar
Brand Name
MidNite Solar
Conductor Size
6 AWG, 2/0 AWG
Item Name
Disconnecting Combiner With PSB
Finish
No
Category Level Two Search
Solar Components
Category Level Three Search
Solar Combiner Boxes
Category Level One Search
Solar
Leaf Node Search
Solar Combiner Boxes
Is PFA Discontinued
No

Documents

Brochure Instruction Guide
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.