Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

MidNite Solar 42150153 12-String Combiner Box 150-Volt DC 600-Volt DC 30-Amp

  

*Images are for illustration purposes only and may not be an exact representation of the product

MidNite Solar 42150153 12-String Combiner Box 150-Volt DC 600-Volt DC 30-Amp

SKU: 363552
MidNite Solar 12-String combiner box comes with internal plastic injection molded dead front covers. This box with knockouts, can accept waterproof strain reliefs, conduit and panel mount MC type connectors. The panel/conduit mountable box features source circuit conductors of size 14 to 6-AWG at source and 14 to 2/0-AWG at output. The box has knockouts for lightning arrestors and is flexible for two separate inverters or charge controllers. Box with 90 to 14-Degree mounting, has 12/10 input circuits. This box meets cETLus and UL 1741 standards.
  • Features aluminum rainproof type 3R enclosure
  • Knockouts are used for lightning arrestors
  • Panel/conduit mountable

Overview

MidNite Solar 12-String combiner box comes with internal plastic injection molded dead front covers. This box with knockouts, can accept waterproof strain reliefs, conduit and panel mount MC type connectors. The panel/conduit mountable box features source circuit conductors of size 14 to 6-AWG at source and 14 to 2/0-AWG at output. The box has knockouts for lightning arrestors and is flexible for two separate inverters or charge controllers. Box with 90 to 14-Degree mounting, has 12/10 input circuits. This box meets cETLus and UL 1741 standards.

Specifications

Is Discontinued
No
Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Degree of Protection
No
Color
Gray
UNSPSC
26131500
Energy Star Flag
No
Manufacturer Part Number
42150153
Manufacturer Name
MidNite Solar
sku
363552
Standards
UL 1741 Listed, cETLus Certified
Finish
No
Item Name
12-String Combiner Box
Material
Aluminum
Mounting
Panel/Conduit
NEMA Rating
NEMA 3R
Voltage Rating
150 Volt DC (Off Grid), 600 Volt DC (Grid Tie)
Conductor Size
14-6 AWG Source Circuit, 14-2/0 AWG Output Circuit
Amperage Rating
30 Amp Maximum OCPD (PV Source Circuits), 200 Amp Maximum Continuous (PV Output Circuits)
Brand Name
MidNite Solar
Hazardous Materials Code
N
Is Not Returnable
No

Documents

Instruction Guide
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.