Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Middle Atlantic PDT-1020C-NS 20-Amp 10 Outlet Corded Cable Power Strip Anodized Black

  

*Images are for illustration purposes only and may not be an exact representation of the product

Middle Atlantic PDT-1020C-NS 20-Amp 10 Outlet Corded Cable Power Strip Anodized Black

SKU: 103001
Middle Atlantic Corded cable power strip has current rating of 20-Amps. Power strip in anodized black finish, features aluminum construction. Compact and slim low-profile design requires minimal space inside racks. Strip has 10 outlets. It measures 38.125-Inch x 2.1-Inch x 2.13-Inch. Strip is vertical mountable. This strip has 9-ft cord with SignalSAFE™ wire that aids to avoid magnetic interference. It comes with all necessary mounting hardware's. Power strip is UL listed.
  • Fast, easy mounting with reusable, space-saving clips
  • Lightweight aluminum chassis
  • Has current rating of 20-Amp

Overview

Middle Atlantic Corded cable power strip has current rating of 20-Amps. Power strip in anodized black finish, features aluminum construction. Compact and slim low-profile design requires minimal space inside racks. Strip has 10 outlets. It measures 38.125-Inch x 2.1-Inch x 2.13-Inch. Strip is vertical mountable. This strip has 9-ft cord with SignalSAFE™ wire that aids to avoid magnetic interference. It comes with all necessary mounting hardware's. Power strip is UL listed.

Specifications

Degree of Protection
No
Insulation Material
No
Finish
No
Phase
No
Type
Corded Cable
Outlet Type
No
NEMA Outlet/Inlet
NEMA 5-20P, NEMA 5-15R
Standards
UL 1363 Listed
UNSPSC
41113630
Energy Star Flag
No
Number of Outlets
10.0000
Brand Name
Middle Atlantic
Number of Circuits
1.0000
Color
Anodized Black
UPC
65674706537
Manufacturer Name
Middle Atlantic
Manufacturer Part Number
PDT-1020C-NS
Dimensions
2.13 Inch Width x 2.1 Inch Depth x 38.125 Inch Height
Amperage Rating
20 Amp
Mounting
Vertical
Construction
Aluminum
Item Name
Power Strip
Is PFA Discontinued
No
Leaf Node Search
Power Strips
Category Level One Search
Wiring Devices
Category Level Two Search
Power Strips & Multi-Outlet Converters
Category Level Three Search
Power Strips

Documents

Brochure Instruction Guide
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.