Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Middle Atlantic CLH-HTS Steel Horizontal 90-Degree Tee Splice Kit

  

*Images are for illustration purposes only and may not be an exact representation of the product

Middle Atlantic CLH-HTS Steel Horizontal 90-Degree Tee Splice Kit

SKU: 71659
Standard Pack/Case Quantity: 1/Pack
Middle Atlantic Horizontal 90-Degree tee splice kit in black zinc finish, has steel construction for added durability and strength. This splice kit is ideal to use with popular ladder brands and accessories. It can be used on new and existing installations. The kit measures 2.09-Inch x 2.09-Inch x 0.468-Inch. The kit meets UL and RoHS standards.
  • Made from steel for added durability and strength
  • Ensures compatibility with most popular ladder brands and accessories
  • Ideal for new and existing installations

Overview

Middle Atlantic Horizontal 90-Degree tee splice kit in black zinc finish, has steel construction for added durability and strength. This splice kit is ideal to use with popular ladder brands and accessories. It can be used on new and existing installations. The kit measures 2.09-Inch x 2.09-Inch x 0.468-Inch. The kit meets UL and RoHS standards.

Specifications

Insulation Material
No
Stud Size
No
Standard Pack/Case Quantity
1/Pack
Manufacturer Part Number
CLH-HTS
Type
Horizontal
Manufacturer Name
Middle Atlantic
UPC
99252310007
Standards
UL Listed, RoHS Compliant
Energy Star Flag
No
UNSPSC
39121400
Color
Black
Brand Name
Middle Atlantic
Color Code
No
Finish
Zinc Coated
Size
2.09 Inch Width x 2.09 Inch Depth x 0.468 Inch Height
Item Name
90 Degree Tee Splice Kit
Material
Steel

Documents

Brochure Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.