Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

MGREEN PFHMS632X4 Phillips Drive Flat Head Machine Screw #6 x 4-Inch

  

*Images are for illustration purposes only and may not be an exact representation of the product

MGREEN PFHMS632X4 Phillips Drive Flat Head Machine Screw #6 x 4-Inch

SKU: 393302
MGREEN Flat head machine screw measuring 4-Inch x size 6 Dia, has UNC threading of size 6 - 32.
  • Has length of 4-inches
  • Features flat type head
  • Measures 4-Inch x size 6 Dia

Overview

MGREEN Flat head machine screw measuring 4-Inch x size 6 Dia, has UNC threading of size 6 - 32.

Specifications

UNSPSC
31161504
Manufacturer Part Number
PFHMS632X4
Manufacturer Name
MGREEN
Energy Star Flag
No
Point Type
No
Nominal Diameter
#6
Thread Size
#6-32
Thread Type
UNC
Brand Name
MGREEN
Finish
No
Head Color
No
Head Type
Flat
Length
4
Item Name
Machine Screw
Drive Type
Phillips
Drive Size
No
UPC
67461911459
Is PFA Discontinued
No
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.