Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

MGREEN CRHMS832X4 Chromate Machine Screw #8 x 4-Inch

  

*Images are for illustration purposes only and may not be an exact representation of the product

MGREEN CRHMS832X4 Chromate Machine Screw #8 x 4-Inch

SKU: 393303
MGREEN Round head machine screw in chromate finish, has 8 - 32 thread size. Combination Phillips/slotted drive screw measures 4-Inch x 8 Dia.
  • Chromate finish for added corrosion resistance
  • Length of 4-inches
  • Thread size of 8 - 32

Overview

MGREEN Round head machine screw in chromate finish, has 8 - 32 thread size. Combination Phillips/slotted drive screw measures 4-Inch x 8 Dia.

Specifications

Is Hazardous
No
List UOM Qty
100
Order UOM
ea
Head Type
Round
Item Name
Machine Screw
Length
4
Energy Star Flag
No
Thread Type
No
Point Type
No
UNSPSC
31161504
Nominal Diameter
#8
UPC
67461911220
Manufacturer Name
MGREEN
Manufacturer Part Number
CRHMS832X4
Head Color
No
Brand Name
MGREEN
Drive Size
No
Drive Type
Phillips/Slotted
Finish
Chromate
Thread Size
#8-32
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.