Finish | No |
Thread Type | No |
---|---|---|---|
UNSPSC | 31162814 |
Standard Pack/Case Quantity | 50/Pack |
Energy Star Flag | No |
UPC | 03972020360 |
Manufacturer Name | Metallics |
Manufacturer Part Number | SWPK1 |
Brand Name | Metallics |
Drive Type | No |
Head Type | No |
Includes | (50) #6-32 x 1/2 Inch Slotted Oval Head White Painted Screw, (50) #6-32 x 1/2 Inch Slotted Oval Head Ivory Painted Screw, (50) #6-32 x 1/2 Inch Slotted Oval Head Almond Painted Screw, (50) #6-32 x 3/4 Inch Slotted Flat Head Machine Screw, (50) #6-32 x 1 Inch Slotted Flat Head Machine Screw, (50) Secura-Lets Stackable Spacers |
Item Name | Super Wallplate Screw Kit |
Click here to login or register your account. Business account customers will have access to account pricing and payment options.
Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.
Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.
Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…
Browse our catalog of thousands of products…
Sign up here to receive our latest deals and to be notified as we continue to improve the site.