Metallics NCC7 Nylon Cable Clamp 5/8-Inch

  

*Images are for illustration purposes only and may not be an exact representation of the product

Metallics NCC7 Nylon Cable Clamp 5/8-Inch

SKU: 416198
Metallics Cable clamp measures 5/8-Inch. 3/16-Inch screw mountable clamp in white color, has nylon construction for added strength.
  • Designed with beveled inside edges to avoid damage to cables from chafing, molded to shape and size
  • Made from nylon for durability
  • Comes in white color

Overview

Metallics Cable clamp measures 5/8-Inch. 3/16-Inch screw mountable clamp in white color, has nylon construction for added strength.

Specifications

Insulation Material
No
Material
Nylon
Brand Name
Metallics
Color
White
Item Name
Cable Clamp
GTIN
00639720231175
UNSPSC
39121705
RoHS Flag
Yes
Country Of Origin
*** Multiple Countries ***
Energy Star Flag
No
Mounting Type
3/16 Inch Screw
Package Quantity
100/Pack
UPC
63972023117
Manufacturer Name
Metallics
Manufacturer Part Number
NCC7
Finish
No
Size
5/8 Inch

Documents

Brochure Catalog
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.