Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Metallics MT208L Long Drill Chuck Magnetic Nut Setter Hexagonal 1/4-Inch

  

*Images are for illustration purposes only and may not be an exact representation of the product

Metallics MT208L Long Drill Chuck Magnetic Nut Setter Hexagonal 1/4-Inch

SKU: 68204
Standard Pack/Case Quantity: 2/Pack
Metallics Magnetized drill chuck nut setter has steel construction for added strength and durability. This 2-9/16-Inch long drill chuck nut setter with hex shank, has 1/4-Inch hex socket.
  • Made from steel for added durability and strength
  • Has hex socket of size 1/4-Inch
  • Measures 2-9/16-Inch long

Overview

Metallics Magnetized drill chuck nut setter has steel construction for added strength and durability. This 2-9/16-Inch long drill chuck nut setter with hex shank, has 1/4-Inch hex socket.

Specifications

Is Discontinued
No
Is Hazardous
No
List UOM Qty
1
Order UOM
pk
RoHS Flag
Under review (by manufacturer)
Standard Pack/Case Quantity
2/Pack
UPC
63972010875
sku
68204
Energy Star Flag
No
Country Of Origin
*** Multiple Countries ***
UNSPSC
27112815
GTIN
00639720108750
Overall Length
2.5625
Shank Type
Hexagonal
Type
Long
Socket Type
Hexagonal
Material
Steel
Brand Name
Metallics
Finish
No
Manufacturer Name
Metallics
Socket Size
1/4 Inch
Manufacturer Part Number
MT208L
Item Name
Drill Chuck Magnetic Nut Setter
Teeth per Inch
No
Hazardous Materials Code
N
Is Not Returnable
No

Documents

Brochure Catalog
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.