Metallics MHW1 Disposable Hand Warmers Pack Hot Rods®

  

*Images are for illustration purposes only and may not be an exact representation of the product

Metallics MHW1 Disposable Hand Warmers Pack Hot Rods®

SKU: 428244
Standard Pack/Case Quantity: 1/Pack
Metallics Hot Rods® Disposable hand warming pack warms up within 2 mins and lasts up to 8 Hours.
  • Simply open and shake to activate
  • Safe, non-toxic and odorless
  • Withstands average temperature of 120 deg F and maximum temperature 145 deg F

Overview

Metallics Hot Rods® Disposable hand warming pack warms up within 2 mins and lasts up to 8 Hours.

Specifications

Phase
No
Degree of Protection
No
Finish
No
GTIN
00639720375138
UNSPSC
46181504
Country Of Origin
*** Multiple Countries ***
Energy Star Flag
No
Standard Pack/Case Quantity
1/Pack
Manufacturer Part Number
MHW1
Manufacturer Name
Metallics
UPC
63972037513
RoHS Flag
Contact manufacturer
Closure Type
No
Cuff Type
No
Item Name
Disposable Hand Warmers Pack
Coating Material
No
Brand Name
Metallics
Sub Brand
Hot Rods®

Documents

Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.