Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Metallics JZSA1 Zinc Plated Self-Drilling Wall Anchor

  

*Images are for illustration purposes only and may not be an exact representation of the product

Metallics JZSA1 Zinc Plated Self-Drilling Wall Anchor

SKU: 112707
Standard Pack/Case Quantity: 100/Pack
Metallics Self-drilling wall anchor is perfect for use on dry wall. It has zinc-plated finish for longer endurance. Anchor supports combo #3 Phillips drive type.
  • Zinc-plated finish for added corrosion resistance
  • Has head size of 3
  • Size 3 Phillips and slotted combination drive type

Overview

Metallics Self-drilling wall anchor is perfect for use on dry wall. It has zinc-plated finish for longer endurance. Anchor supports combo #3 Phillips drive type.

Specifications

Is Discontinued
No
Is Hazardous
No
List UOM Qty
100
Order UOM
ea
Item Name
Self-Drilling Wall Anchor
UNSPSC
31162104
GTIN
00639720809732
Brand Name
Metallics
Drill Size
No
Drive Type
Phillips/Slotted
Finish
Zinc Plated
Head Type
No
Thread Type
No
Thread Size
No
RoHS Flag
Under review (by manufacturer)
Energy Star Flag
No
Country Of Origin
*** Multiple Countries ***
Manufacturer Part Number
JZSA1
Manufacturer Name
Metallics
Standard Pack/Case Quantity
100/Pack
UPC
63972080973
sku
112707
Degree of Protection
No
Hazardous Materials Code
N

Documents

Brochure Catalog
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.