Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Metallics JWDS2C Zinc Plated Steel Phillips Drive Wafer Head Self-Drilling And Tapping Drywall Screw #8 x 3/4-Inch

  

*Images are for illustration purposes only and may not be an exact representation of the product

Metallics JWDS2C Zinc Plated Steel Phillips Drive Wafer Head Self-Drilling And Tapping Drywall Screw #8 x 3/4-Inch

SKU: 109093
Metallics Self-drilling self-tapping wafer-head drywall screw measuring 3/4-Inch x size 8 Dia, has #8 - 36 UNF threading. This screw in zinc finish, has steel construction. It is ideal for metal-to-metal application.
  • Suitable for metal-to-metal applications
  • Features wafer type head
  • Has UNF thread and size 8 Dia screw

Overview

Metallics Self-drilling self-tapping wafer-head drywall screw measuring 3/4-Inch x size 8 Dia, has #8 - 36 UNF threading. This screw in zinc finish, has steel construction. It is ideal for metal-to-metal application.

Specifications

UNSPSC
31161509
Manufacturer Part Number
JWDS2C
Energy Star Flag
No
Country Of Origin
*** Multiple Countries ***
RoHS Flag
Yes
GTIN
00639720804157
Brand Name
Metallics
Point Type
Drill
Manufacturer Name
Metallics
Nominal Diameter
#8
UPC
63972080415
Thread Size
#8-36
Type
Self-Drilling And Tapping
Package Quantity
100/Pack
Finish
Zinc Plated
Material
Steel
Head Color
No
Head Type
Wafer
Item Name
Drywall Screw
Drive Size
No
Length
0.75
Drive Type
Phillips
Thread Type
UNF
Is PFA Discontinued
No

Documents

Brochure Catalog
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.