Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Metallics JTS3234 Zinc Chromate Steel Wedge Anchor 3/8-Inch x 2-3/4-Inch

  

*Images are for illustration purposes only and may not be an exact representation of the product

Metallics JTS3234 Zinc Chromate Steel Wedge Anchor 3/8-Inch x 2-3/4-Inch

SKU: 71992
Standard Pack/Case Quantity: 100/Pack
Metallics Wedge anchor in zinc-chromate finish, has steel construction for corrosion resistance and durability. The 2-3/4-Inch anchor with a thread size of 3/8-16 UNC, has 1-1/8-Inch thread length. The anchor has 3/8-Inch drill size.
  • Made from stainless steel for corrosion resistance and durability
  • Has zinc finish for corrosion resistance
  • Easy to use

Overview

Metallics Wedge anchor in zinc-chromate finish, has steel construction for corrosion resistance and durability. The 2-3/4-Inch anchor with a thread size of 3/8-16 UNC, has 1-1/8-Inch thread length. The anchor has 3/8-Inch drill size.

Specifications

Is Hazardous
No
List UOM Qty
100
Order UOM
ea
Item Name
Wedge Anchor
UNSPSC
31162102
GTIN
00639720811650
Shear Strength
4100 PSI
Brand Name
Metallics
Drill Size
3/8 Inch
Drive Type
No
Finish
Zinc Chromate
Head Type
No
Length
2.75
Minimum Embedment Depth
1.5
Thread Type
UNC
Thread Size
3/8-16
Thread Per Inch
16.0000
RoHS Flag
Yes
Thread Length
1.125
Tensile Strength
3600 PSI
Material
Steel
Energy Star Flag
No
Country Of Origin
*** Multiple Countries ***
Manufacturer Part Number
JTS3234
Manufacturer Name
Metallics
Standard Pack/Case Quantity
100/Pack
UPC
63972081165
Degree of Protection
No

Documents

Catalog
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.