Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Metallics JTEKD32 Zinc Plated 410 Stainless Steel Hex Washer Head Self-Drilling And Tapping Screw #12 x 2-Inch

  

*Images are for illustration purposes only and may not be an exact representation of the product

Metallics JTEKD32 Zinc Plated 410 Stainless Steel Hex Washer Head Self-Drilling And Tapping Screw #12 x 2-Inch

SKU: 115826
Metallics Self-drilling and tapping screw of dimension 2-Inch x #12 Dia, is suitable for use in electrical, plumbing, heating and air conditioning industries. It features 410 stainless steel construction and zinc-plated finish. This screw has hex washer head of size 5/16-Inch and #3 drill swage point.
  • Zinc-plated finish
  • Nominal diameter of size 12
  • For electrical, plumbing, heating and air conditioning industries

Overview

Metallics Self-drilling and tapping screw of dimension 2-Inch x #12 Dia, is suitable for use in electrical, plumbing, heating and air conditioning industries. It features 410 stainless steel construction and zinc-plated finish. This screw has hex washer head of size 5/16-Inch and #3 drill swage point.

Specifications

Is Hazardous
No
List UOM Qty
100
Order UOM
ea
UNSPSC
31161528
RoHS Flag
Yes
Brand Name
Metallics
Drive Size
No
Country Of Origin
*** Multiple Countries ***
GTIN
00639720803648
Finish
Zinc Plated
Package Quantity
500/Pack
Head Color
No
Head Size
5/16 Inch
Head Type
Hexagonal Washer
Item Name
Self-Drilling And Tapping Screw
Length
2
Material
410 Stainless Steel
Point Type
#3 Drill Swage
Nominal Diameter
#12
Thread Size
No
Thread Type
No
Drive Type
No
Energy Star Flag
No
UPC
63972080364
Manufacturer Name
Metallics
Manufacturer Part Number
JTEKD32

Documents

Catalog
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.